Gas Valve, Natural Gas, Hot Surface, 24VAC, 4" WC, 3/4" Inlet Size

  • Mfr # RV2001900

  • Zoro # G9544250


product price:  $1,284.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Gas Type
Natural Gas
Ignition Type
Hot Surface
Inlet Size
3/4"
Outlet Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV2001900
Zoro #
G9544250
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"

Details

Coil Volts
24VAC
Gas Type
Natural Gas
Ignition Type
Hot Surface
Item
Gas Valve
Pressure Setting Range
4" WC

Description

Gas Valve,24V,4 Wc,3/4 In.,NG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.