Zoro Homepage

Pressure Switch, SPDT, 0.75" WC

  • Mfr # RE0240900

  • Zoro # G5559106


product price: $77.85
/ea
Free Shipping & Returns

Key Features

For Use With
Universal
Fits Brand
Teledyne Laars
Product Type
Pressure Switch
Contact Form
SPDT
Maximum Pressure Setting
0.75 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE0240900
Zoro #
G5559106
UPC #
-
Country of Origin
United States

Details

For Use With
Universal
Item
Pressure Switch
Fits Brand
Teledyne Laars
Product Type
Pressure Switch
Contact Form
SPDT
Maximum Pressure Setting
0.75 in wc
Compatible with Series
Universal
Compatible Manufacturer Part Number
Universal

Description

Pressure Switch, Compatible with Series Universal, Contact Form SPDT, Maximum Pressure Setting 0.75 in wc, Product Type Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.