1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65

  • Mfr # ZCP21M12

  • Zoro # G6175215


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

For Use With
XCKP Series Limit Switches
Series
XCKP
NEMA Rating
1, 12, 4
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCP21M12
Zoro #
G6175215
UPC #
785901516538
Country of Origin
Indonesia

Dimensions

Height
65-65 mm
Width
31 mm
Depth
30 mm
Overall Width
1.22 in
Overall Height
2.56 in
Overall Depth
1.18 in
Manufacturer Warranty Length
18 mo
Mounting Hole Diameter
0.17 in

Details

Item
Compact Limit Switch Body
For Use With
XCKP Series Limit Switches
Series
XCKP
NEMA Rating
1, 12, 4
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
Electrical Connection
4-Pin M12 Male Connector
Operating Temp.
-13 Degrees to 158 Degrees F
Standards
CE, CSA, CSA C22.2 No 14, EN 1088, EN 12100, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, ISO 12100, ISO 14119, UL 508
IP Rating
IP65
DC Contact Rating
0.27 A @ 250 V
Material
Plastic
Body Material
plastic
Electrical Durability
5000000 cycles, DC-13 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
NEMA Enclosure Rating
1, 12, 4
Body Configuration
Non Plug-In
Indicating Light
No Indicating Light Included
Operating Temperature - Minimum
-13 Degrees F
Compatible with Series
XCKP
Compatible with Manufacturer Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
21 mm
Operating Temperature - Maximum
158 Degrees F
Associated Head
ZCE63 || ZCE06 || ZCE21 || ZCE24 || ZCE09 || ZCE29 || ZCE67 || ZCEH0 || ZCE08 || ZCE07 || ZCE10 || ZCEH2 || ZCE62 || ZCE02 || ZCE11 || ZCE05 || ZCE14 || ZCE64 || ZCE28 || ZCE01 || ZCE66 || ZCE13 || ZCE65 || ZCE27
Short-Circuit Protection
10 A cartridge fuse gG
[Ithe] Conventional Enclosed Thermal Current
3 A
Series Name
Standard compact
Device Short Name
ZCP
Contacts Material
silver plated contacts
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60664 || 6 kV IEC 60947-1
Positive Opening
with
Contacts Type And Composition
1 NC + 1 NO
Minimum Actuation Speed
0.01 m/s
Product Or Component Type
limit switch body
Contacts Insulation Form
Zb
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Product Compatibility
XCKP
[Ie] Rated Operational Current
3 A 240 V, AC-15 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13 EN/IEC 60947-5-1 appendix A
Contact Operation
snap action
Body Type
fixed
Contact Code Designation
B300, AC-15 (Ue = 240 V), Ie = 1.5 A EN/IEC 60947-5-1 appendix A || R300, DC-13 (Ue = 250 V), Ie = 0.1 A EN/IEC 60947-5-1 appendix A
[Ui] Rated Insulation Voltage
300 VUL 508 || 500 V 3)IEC 60947-1 || 300 VCSA C22.2 No 14
Design
compact
Maximum Resistance Across Terminals
25 mOhm IEC 60255-7 category 3
Number Of Poles
2
Compatible Manufacturer Part Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
Compatible Manufacturer Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
Compatible with Manufacturer Model No.
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
Compatible with Mfr. Model No.
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
For Use with Mfr Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
For Use With Mfr. Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
Compatible Pump Manufacturer Part Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
Compatible Mfr. Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2

Description

Compact Limit Switch Body, Contact Form 1NO/1NC, For Use With XCKP Series Limit Switches, AC Contact Rating 3 A @ 240 V, NEMA Rating 1, 12, 4, Electrical Connection 4-Pin M12 Male Connector, IP Rating IP65, Operating Temp. -13 Degrees to 158 Degrees F, Standards CE, CSA, CSA C22.2 No 14, EN 1088, EN 12100, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, ISO 12100, ISO 14119, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.