1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13

  • Mfr # ZCMD21M12

  • Zoro # G6901632


product price:  $83.85
/ea
Free Shipping & Returns

Key Features

For Use With
XCMD Series Limit Switches
AC Contact Rating
1.5 A @ 240 V
Electrical Connection
4-Pin M12 Male Connector
NEMA Rating
12, 13, 4X, 6P
Standards
IEC 60947-5-1 Section 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZCMD21M12
Zoro #
G6901632
UPC #
785901481898
Country of Origin
Indonesia

Dimensions

Depth
16 mm
Width
30 mm
Height
50-50 mm
Overall Width
1.18 in
Overall Depth
0.63 in
Manufacturer Warranty Length
18 mo
Mounting Hole Diameter
0.17 in
Overall Height
1.97 in

Details

Item
Miniature Limit Switch Body
For Use With
XCMD Series Limit Switches
AC Contact Rating
1.5 A @ 240 V
Electrical Connection
4-Pin M12 Male Connector
NEMA Rating
12, 13, 4X, 6P
Standards
IEC 60947-5-1 Section 3
Contact Form
SPDT
Operating Temp.
-13 Degrees to 158 Degrees F
IP Rating
IP66, IP67
Series
XCMD
DC Contact Rating
0.1 A @ 250 V
Body Material
zamak
Material
Metal
Electrical Durability
5000000 cycles, DC-13 24 V, 3 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 2 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 120 V, 1 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
[Ie] Rated Operational Current
0.1 A 250 V, DC-13 EN/IEC 60947-5-1 appendix A || 1.5 A 240 V, AC-15 EN/IEC 60947-5-1 appendix A
Minimum Actuation Speed
0.01 m/min
Product Or Component Type
limit switch body
Positive Opening
without
Contacts Insulation Form
Za
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60664 || 2.5 kV IEC 60947-1
Product Compatibility
XCMD
[Ui] Rated Insulation Voltage
300 V 3)UL 508 || 300 V 3)CSA C22.2 No 14 || 250 V 3)IEC 60947-5-1
Series Name
standard format
Associated Head
ZCE29 || ZCE02 || ZCE06 || ZCE62 || ZCE09 || ZCE13 || ZCE67 || ZCE10 || ZCE14 || ZCE07 || ZCE08 || ZCE65 || ZCEG1 || ZCEF0 || ZCE24 || ZCE11 || ZCE27 || ZCE64 || ZCEF2 || ZCE28 || ZCE66 || ZCE01 || ZCE63 || ZCE21
Contact Operation
snap action
Ambient Air Temperature For Storage
-40-70°C
Contacts Type And Composition
1 C/O
Short-Circuit Protection
4 A cartridge fuse gG
[Ithe] Conventional Enclosed Thermal Current
3 A
Contacts Material
silver plated contacts
Design
miniature
Device Short Name
ZCMD
Body Type
fixed
Maximum Resistance Across Terminals
25 mOhm IEC 60255-7 category 3
Number Of Poles
2
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Indicating Light
No Indicating Light Included
Compatible with Series
XCMD
Number of Mounting Holes
2
NEMA Enclosure Rating
12, 13, 4X, 6P
Compatible with Manufacturer Model Number
ZCE01, ZCE02, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1
Body Configuration
Non Plug-In
Mounting Hole Horizontal Center to Center Distance
21 mm
Compatible Manufacturer Part Number
ZCE01, ZCE02, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1
Compatible Manufacturer Model Number
ZCE01, ZCE02, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1
Compatible with Manufacturer Model No.
ZCE01, ZCE02, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1
Compatible with Mfr. Model No.
ZCE01, ZCE02, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1
For Use with Mfr Model Number
ZCE01, ZCE02, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1
For Use With Mfr. Model Number
ZCE01, ZCE02, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1
Compatible Pump Manufacturer Part Number
ZCE01, ZCE02, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1
Compatible Mfr. Model Number
ZCE01, ZCE02, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEF0, ZCEF2, ZCEG1

Description

Miniature Limit Switch Body, Contact Form SPDT, For Use With XCMD Series Limit Switches, AC Contact Rating 1.5 A @ 240 V, NEMA Rating 12, 13, 4X, 6P, Electrical Connection 4-Pin M12 Male Connector, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards IEC 60947-5-1 Section 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.