1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67

  • Mfr # XCSPL583

  • Zoro # G3595794


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Style
Elbowed Lever Operated
Series
XCSPL
Actuator Length
2.85 in
AC Contact Rating
6 A @ 300 V
DC Contact Rating
0.55 A @ 300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSPL583
Zoro #
G3595794
UPC #
785901326717
Country of Origin
France

Dimensions

Actuator Length
2.85 in
Height
1.18 in
Width
1.18 in
Depth
7.06 in
Conduit Size
1/2 in NPT
Overall Width
1.18 in
Overall Height
6.34 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.18 in
Cable Outer Diameter
7-10 mm

Details

Item
Safety Interlock Switch
Style
Elbowed Lever Operated
Series
XCSPL
AC Contact Rating
6 A @ 300 V
DC Contact Rating
0.55 A @ 300 V
Contact Form
1NO/1NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight
NEMA Rating
12, 4, 4X
Body Material
Plastic
Standards
BG, CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/ISO 12100, UL 508
Operating Force
0.18 ft-lb
Electrical Connection
1/2 in NPT Conduit
Material
plastic
Head Type
turret head rotary lever
Vibration Resistance
50 gn 10-500 Hz)IEC 60068-2-6
Mechanical Durability
1000000 cycles
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Mechanical Operating Durability
1,000,000
NEMA Enclosure Rating
12, 4, 4X
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Shock Resistant, Vibration Resistant, Watertight
Circuitry Action
Slow Action
Operating Torque
2.16 in-lb
Actuating Key Type
Elbowed
Operating Temperature - Maximum
158 Degrees F
Insulation
double insulated
[Ui] Rated Insulation Voltage
300 VUL 508 || 300 VCSA C22.2 No 14 || 500 V 3)EN/IEC 60947-1
Clamping Connection Capacity
1 x 0.5...2 x 1.5 mm² with or without cable end
Component Name
XCSPL
Enclosure Material
polyamide PA66 fibre glass impregnated
Ip Degree Of Protection
IP67 conforming to IEC 60529
Operator Direction Information
centred
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired IEC 61508
Product Certifications
UL || BG || CSA
Lever Material
stainless steel
Product Or Component Type
guard switch
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
Contacts Type And Composition
1 NC + 1 NO
Electrical Shock Protection Class
class II EN/IEC 61140
Protective Treatment
TC || TH
Contact Operation
slow-break, break before make
Positive Opening Minimum Torque
0.25 N.m
Short-Circuit Protection
10 A cartridge fuse gG (gl)
Tripping Angle
5°
Positive Opening
with NC contact
Cable Entry
1 entry tapped 1/2" NPT
Maximum Resistance Across Terminals
30 mOhm EN/IEC 60947-5-4
Ambient Air Temperature For Operation
-25-70°C
Minimum Torque For Tripping
0.1 N.m
Contact Code Designation
A300, AC-15 (Ue = 120 V, Ie = 6 A)EN/IEC 60947-5-1 || A300, AC-15 (Ue = 240 V, Ie = 3 A)EN/IEC 60947-5-1 || Q300, DC-13 (Ue = 125 V, Ie = 0.55 A)EN/IEC 60947-5-1 || Q300, DC-13 (Ue = 250 V, Ie = 0.27 A)EN/IEC 60947-5-1
[Ithe] Conventional Enclosed Thermal Current
10A
Type Of Operator
elbowed flush lever
Number Of Poles
2

Description

Safety Interlock Switch, Elbowed Lever Operated, Contact Form 1NO/1NC, Actuator Length 2.85 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 6 A @ 300 V, Series XCSPL, DC Contact Rating 0.55 A @ 300 V, Height 1.18 in, Width 1.18 in, Depth 7.06 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Plastic, Description/Special Features Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.