Zoro Homepage

2NC/1NO Safety Interlock Switch IP 67

  • Mfr # XCSLF3737333

  • Zoro # G4403987


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Style
Metal Locking
Series
XCSLF
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.55 A @ 24 V
Solenoid Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSLF3737333
Zoro #
G4403987
UPC #
785901965510
Country of Origin
Indonesia

Dimensions

Height
8.07 in
Width
1.71 in
Depth
2.01 in
Conduit Size
1/2 in NPT
Overall Depth
2.01 in
Overall Height
8.07 in
Manufacturer Warranty Length
18 mo
Overall Width
1.73 in

Description

Safety Interlock Switch, Metal Locking, Contact Form 1NO/2NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 0.75 A @ 240 V, Series XCSLF, DC Contact Rating 0.55 A @ 24 V, Solenoid Voltage 120 V AC, Height 8.07 in, Width 1.71 in, Depth 2.01 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 140 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak, Description/Special Features 300 Solenoid Contacts, Operating Force 4.5 lb Unlocked, 517 lb Locked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.