Zoro Homepage

2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67

  • Mfr # XCSA703

  • Zoro # G3681842


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Style
Actuating Key
Series
XCSA
Actuator Length
Key Dependent
AC Contact Rating
6 A @ 230 V
DC Contact Rating
6 A @ 300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSA703
Zoro #
G3681842
UPC #
785901718888
Country of Origin
Multiple

Dimensions

Actuator Length
Key Dependent
Height
1.73 in
Width
1.57 in
Depth
4.47 in
Conduit Size
1/2 in NPT
Overall Width
1.57 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.73 in
Overall Height
4.49 in

Details

Item
Safety Interlock Switch
Style
Actuating Key
Series
XCSA
AC Contact Rating
6 A @ 230 V
DC Contact Rating
6 A @ 300 V
Contact Form
1NO/2NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
NEMA Rating
12, 4, 4X
Head Material
Zamak
Operating Force
4.5 lb
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/ISO 12100, UL 508
Description/Special Features
Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight
Body Material
Zamak
Electrical Connection
1/2 in NPT Conduit
Material
metal
Head Type
key operated turret head
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Mechanical Durability
1000000 cycles
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Circuitry Action
Slow Action
Resistance Properties
Corrosion Resistant, Dust Resistant, Shock Resistant, Vibration Resistant, Watertight
Mechanical Operating Durability
1,000,000
Actuator Material
Metal
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
12, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Actuating Key Type
Pivoting, Flat
Protective Treatment
TC
Ambient Air Temperature For Operation
-25-70°C
Contact Operation
slow-break, break before make
Minimum Actuator Force For Extraction
20 N
[Ithe] Conventional Enclosed Thermal Current
10A
Contacts Type And Composition
2 NC + 1 NO
Maximum Operating Rate
10 cyc/mn for maximum durability
Product Or Component Type
safety switch
Local Signalling
without
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
Positive Opening
with NC contact
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
10 A cartridge fuse gG (gl)
Electrical Shock Protection Class
class I EN/IEC 61140
Minimum Actuation Speed
0.01 m/s
Maximum Actuation Speed
0.5 m/s
[Ui] Rated Insulation Voltage
300 VUL 508 || 500 VEN/IEC 60947-1 || 300 VCSA C22.2 No 14
Ip Degree Of Protection
IP67 conforming to EN/IEC 60529 and EN/IEC 60947-5-1
Component Name
XCSA
Design
industrial
Cable Entry
1 entry tapped 1/2" NPT
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Number Of Poles
3
Product Certifications
UL || CSA
[Ie] Rated Operational Current
6 A 120 V, AC-15, A300 EN/IEC 60947-5-1 || 3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1

Description

Safety Interlock Switch, Actuating Key, Contact Form 1NO/2NC, Actuator Length Key Dependent, Connection Type 1/2 in NPT Conduit, AC Contact Rating 6 A @ 230 V, Series XCSA, DC Contact Rating 6 A @ 300 V, Height 1.73 in, Width 1.57 in, Depth 4.47 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.