Zoro Homepage

2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67

  • Mfr # XCSE7313

  • Zoro # G3671254


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Style
Actuating Key, Solenoid Locking
Series
XCSE
Actuator Length
Key Dependent
AC Contact Rating
6 A @ 300 V
DC Contact Rating
3 A @ 300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSE7313
Zoro #
G3671254
UPC #
785901719618
Country of Origin
Multiple

Dimensions

Actuator Length
Key Dependent
Height
1.73 in
Width
3.86 in
Depth
5.75 in
Conduit Size
1/2 in NPT
Manufacturer Warranty Length
18 mo
Overall Depth
1.73 in
Overall Width
3.86 in
Overall Height
5.75 in

Details

Item
Safety Interlock Switch
Style
Actuating Key, Solenoid Locking
Series
XCSE
AC Contact Rating
6 A @ 300 V
DC Contact Rating
3 A @ 300 V
Solenoid Voltage
24 V AC/DC
Contact Form
1NO/2NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Orange LED - Green LED Pilot Light, Water Tight
Head Material
Zamak
Body Material
Zamak
NEMA Rating
12, 4, 4X
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/ISO 12100, UL 508
Operating Force
4.5 lb
Material
metal
Electrical Connection
1/2 in NPT Conduit
Features
(2) LED Pilot Lights (Green/Orange)
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Mechanical Durability
1000000 cycles
Head Type
key operated turret head
Actuating Key Type
Pivoting, Flat
Mechanical Operating Durability
1,000,000
NEMA Enclosure Rating
12, 4, 4X
Circuitry Action
Slow Action
Actuator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Shock Resistant, Vibration Resistant, Watertight
Supply Voltage Type
AC/DC
Maximum Operating Rate
10 cyc/mn for maximum durability
Product Or Component Type
safety switch
Maximum Actuation Speed
0.5 m/s
Signalling Circuit Voltage
24/48 V 20...52 V)
Signalling Circuit Consumption
7 mA
[Ithe] Conventional Enclosed Thermal Current
6A
Solenoid Contacts Type And Composition
1 NC + 1 NO slow-break, simultaneous)
Protective Treatment
TC
Contacts Type And Composition
2 NC + 1 NO
Product Certifications
UL || CSA
Ambient Air Temperature For Operation
-25-40°C
Minimum Actuation Speed
0.01 m/s
Ip Degree Of Protection
IP67 conforming to EN/IEC 60529 and EN/IEC 60947-5-1
Signalling Circuit Type
AC/DC
Short-Circuit Protection
10 A cartridge fuse gG (gl)
Power Consumption In Va
10 VA inrush || 10 VA sealed
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 || 3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1
Contact Operation
slow-break, break before make
Ambient Air Temperature For Storage
-40-70°C
Component Name
XCSE
Number Of Poles
3
Local Signalling
for guard open/guard closed and locked 2 LEDs (green or orange)
[Ui] Rated Insulation Voltage
50 VEN/IEC 60947-1 signalling circuit
Actuator Forcible Withdrawal Rtc
2000 N
Cable Entry
2 entries tapped 1/2" NPT
Electromagnet Interlocking
locking on de-energisation and unlocking on energisation of solenoid
Load Factor
1
Minimum Actuator Force For Extraction
20 N
[Us] Rated Supply Voltage
24 V - 20...10 %
Protection Type
overvoltage protection signalling circuit
Positive Opening
with NC contact
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
Supply Frequency
50/60 Hz
Design
rectangular
Electrical Shock Protection Class
class I EN/IEC 61140

Description

Safety Interlock Switch, Actuating Key, Solenoid Locking, Contact Form 1NO/2NC, Actuator Length Key Dependent, Connection Type 1/2 in NPT Conduit, AC Contact Rating 6 A @ 300 V, Series XCSE, DC Contact Rating 3 A @ 300 V, Solenoid Voltage 24 V AC/DC, Height 1.73 in, Width 3.86 in, Depth 5.75 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.