Zoro Homepage

Cable Pull Switch, 10A, Left, 1NO+1NC

  • Mfr # XY2CE2A150H7

  • Zoro # G2707336


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
Reset
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XY2CE2A150H7
Zoro #
G2707336
UPC #
785901609100
Country of Origin
Morocco

Dimensions

Length
9.0 in
Depth
4.13 in
Width
9.02 in
Length (Straight Wireway)
9.0 in
Trigger Cable Maximum Length
70 m
Overall Depth
4.13 in
Manufacturer Warranty Length
18 mo
Overall Width
9.02 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
Reset
Push Button
Max. Cable Span
165 ft
NEMA Rating
1, 12, 4
Indicator
No Indicator
Switching Ability
Single Cable
DC Contact Rating
0.27 A @ 250 V
Case Material
Zamak
Wiring Entry
1/2 in NPT
IP Rating
IP65
Thermal Amperage
10 A
For Use With
Preventa XPS Safety Relays
Cable Connection Location
Left
Standards
CCC, CSA, CSA C22.2 No. 14 Machinery Directive 2006/42/EC, EN/IEC 60204-1, EN/IEC 60947-5, EN/IEC 60947-5-5, EN/ISO 13850, UL 508, Work Equipment Directive 2009/104/EC
Series
XY2CH
Body Material
zamak
Overvoltage Category
class I EN/IEC 61140 || class I NF C 20-030
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60269
Compatibility Code
XY2CE
Local Signalling
without pilot light
Safety Level
can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Shock Resistance
50 gn 11 ms EN/IEC 60068-2-27
Connections - Terminals
screw clamp terminal, 1 x 0.5 to 2 x 1.5 mm²
Marking
CE
Number Of Cables
1
Product Or Component Type
latching emergency stop rope pull switch
[Ithe] Conventional Enclosed Thermal Current
10 A
Cover Material
stainless steel
Protective Treatment
TC
[Ui] Rated Insulation Voltage
500 V 3)EN/IEC 60947-1 || 300 VUL 508 || 300 VCSA C22.2 No 14
Ambient Air Temperature For Operation
-25-70°C
Housing Colour
red RAL 3000
Tightening Torque
0.8-1.2 N.m
Product Certifications
UL category NISD emergency stop devices || CSA || CCC
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Ip Degree Of Protection
IP66 IEC 60529
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
Trigger Cable Anchor Point
RH side
Distance Between Cable Supports
5-5 m
Positive Opening
with EN/IEC 60947-5-1
Mechanical Durability
60000 cycles
Vibration Resistance
10 gn 10-300 Hz)EN/IEC 60068-2-6
Contact Operation
slow-break
Cable Entry Number
3 tapped entry 1/2" NPT conduit entry
Contacts Type And Composition
1 NC + 1 NO
Device Short Name
XY2CE
Ambient Air Temperature For Storage
-40-70°C
Maximum Resistance Across Terminals
25 MOhm EN/IEC 60255-7 category 3 || 25 MOhm NF C 93-050 method A
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Thermal Current
10 A
Cable Span - Maximum
164 ft
Action
Maintained
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 4
Operating Temperature - Minimum
-13 Degrees F

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 3 A @ 240 V, Contact Form 1NO/1NC, Push Button Reset, Max. Cable Span 165 ft, Operating Force Not Applicable, NEMA Rating 1, 12, 4, Indicator No Indicator, Cable Connection Location Left, Thermal Amperage 10 A, Length 9.0 in, Width 9.02 in, Depth 4.13 in, Switching Ability Single Cable, DC Contact Rating 0.27 A @ 250 V, Min. Current Not Applicable, Case Material Zamak, Wiring Entry 1/2 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.