Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Pull Switch, 10A, Right, 1NO+1NC

  • Mfr # XY2CE1A250H7

  • Zoro # G3238566


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
Reset
Booted Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XY2CE1A250H7
Zoro #
G3238566
UPC #
785901459576
Country of Origin
Morocco

Dimensions

Width
9.02 in
Length
9.0 in
Depth
4.13 in
Length (Straight Wireway)
9.0 in
Trigger Cable Maximum Length
70 m
Overall Width
9.02 in
Manufacturer Warranty Length
18 mo
Overall Depth
4.13 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
1NO/1NC
Reset
Booted Push Button
Max. Cable Span
165 ft
NEMA Rating
1, 12, 4
Indicator
No Indicator
Switching Ability
Single Cable
DC Contact Rating
0.27 A @ 250 V
IP Rating
IP65
Wiring Entry
1/2 in NPT
For Use With
Preventa XPS Safety Relays
Cable Connection Location
Right
Standards
CCC, CSA, CSA C22.2 No. 14 Machinery Directive 2006/42/EC, EN/IEC 60204-1, EN/IEC 60947-5, EN/IEC 60947-5-5, EN/ISO 13850, UL 508, Work Equipment Directive 2009/104/EC
Thermal Amperage
10 A
Case Material
Zamak
Contacts Type And Composition
1 NC + 1 NO
Overvoltage Category
class I EN/IEC 61140 || class I NF C 20-030
Maximum Resistance Across Terminals
25 MOhm EN/IEC 60255-7 category 3 || 25 MOhm NF C 93-050 method A
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60269
Connections - Terminals
screw clamp terminal, 1 x 0.5 to 2 x 1.5 mm²
Number Of Cables
1
Ambient Air Temperature For Operation
-25-70°C
Safety Level
can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Housing Colour
red RAL 3000
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Contact Operation
slow-break
Local Signalling
without pilot light
Cover Material
stainless steel
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
Marking
CE
Positive Opening
with EN/IEC 60947-5-1
Vibration Resistance
10 gn 10-300 Hz)EN/IEC 60068-2-6
Shock Resistance
50 gn 11 ms EN/IEC 60068-2-27
Product Or Component Type
latching emergency stop rope pull switch
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Mechanical Durability
60000 cycles
Cable Entry Number
3 tapped entry 1/2" NPT conduit entry
Product Certifications
UL category NISD emergency stop devices || CSA || CCC
Tightening Torque
0.8-1.2 N.m
[Ui] Rated Insulation Voltage
500 V 3)EN/IEC 60947-1 || 300 VUL 508 || 300 VCSA C22.2 No 14
Device Short Name
XY2CE
Ip Degree Of Protection
IP66 IEC 60529
Distance Between Cable Supports
5-5 m
Trigger Cable Anchor Point
RH side
Protective Treatment
TC
Compatibility Code
XY2CE
[Ithe] Conventional Enclosed Thermal Current
10 A
Body Material
zamak
Series
XY2CE
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
NEMA Enclosure Rating
1, 12, 4
Action
Maintained
Cable Span - Maximum
164 ft
Operating Temperature - Minimum
-13 Degrees F
Thermal Current
10 A
Operating Temperature - Maximum
158 Degrees F

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 3 A @ 240 V, Contact Form 1NO/1NC, Booted Push Button Reset, Max. Cable Span 165 ft, Operating Force Not Applicable, NEMA Rating 1, 12, 4, Indicator No Indicator, Cable Connection Location Right, Thermal Amperage 10 A, Length 9.0 in, Width 9.02 in, Depth 4.13 in, Switching Ability Single Cable, DC Contact Rating 0.27 A @ 250 V, Min. Current Not Applicable, Case Material Zamak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.