Zoro Homepage

Cable Pull Switch 300Vac 10Amp Xy2Ce+Opt

  • Mfr # XY2CE1A290H7

  • Zoro # G0557910


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Reset
by booted push-button
Standards
EN/IEC 60947-5-5 || EN/IEC 60204-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/ISO 13850 || UL 508 || work equipment directive 2009/104/EC || machinery directive 2006/42/EC
Body Material
zamak
Series
XY2CE
Product Or Component Type
latching emergency stop rope pull switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XY2CE1A290H7
Zoro #
G0557910
UPC #
785901206651
Country of Origin
Morocco

Dimensions

Trigger Cable Maximum Length
70 m

Details

Item
Cable Pull Switch
Reset
by booted push-button
Standards
EN/IEC 60947-5-5 || EN/IEC 60204-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/ISO 13850 || UL 508 || work equipment directive 2009/104/EC || machinery directive 2006/42/EC
Body Material
zamak
Series
XY2CE
Product Or Component Type
latching emergency stop rope pull switch
Ip Degree Of Protection
IP66 IEC 60529
Shock Resistance
50 gn 11 ms EN/IEC 60068-2-27
Cable Entry Number
3 tapped entry 1/2" NPT conduit entry
Contact Operation
slow-break
Cover Material
stainless steel
Positive Opening
with EN/IEC 60947-5-1
[Ithe] Conventional Enclosed Thermal Current
10 A
Ambient Air Temperature For Storage
-40-70°C
Trigger Cable Anchor Point
RH side
Marking
CE
Mechanical Durability
60000 cycles
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
Number Of Cables
1
Housing Colour
red RAL 3000
Ambient Air Temperature For Operation
-25-70°C
Distance Between Cable Supports
5-5 m
Local Signalling
without pilot light
Compatibility Code
XY2CE
[Ui] Rated Insulation Voltage
500 V 3)EN/IEC 60947-1 || 300 VUL 508 || 300 VCSA C22.2 No 14
Maximum Resistance Across Terminals
25 MOhm EN/IEC 60255-7 category 3 || 25 MOhm NF C 93-050 method A
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60269
Safety Level
can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Tightening Torque
0.8-1.2 N.m
Connections - Terminals
screw clamp terminal, 1 x 0.5 to 2 x 1.5 mm²
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Protective Treatment
TC
Overvoltage Category
class I EN/IEC 61140 || class I NF C 20-030
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Contacts Type And Composition
2 NC + 2 NO
Product Certifications
UL category NISD emergency stop devices || CSA || CCC
Device Short Name
XY2CE
Vibration Resistance
10 gn 10-300 Hz)EN/IEC 60068-2-6

Description

Cable Pull Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.