Zoro Homepage

Cable Support, Steel, 11/32 in. L

  • Mfr # XY2CZ601

  • Zoro # G0956986


product price: $11.45
/ea

Key Features

For Use With
Mfr. No. XY2-CE/XY2-CH
Material
Steel
Length
0.3438 in
Includes
Eyebolt, Female Threads
Length (Straight Wireway)
0.3438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XY2CZ601
Zoro #
G0956986
UPC #
785901664727
Country of Origin
France

Dimensions

Length
0.3438 in
Length (Straight Wireway)
0.3438 in
Overall Length
3/8 in

Details

Item
Fixed Cable Support
For Use With
Mfr. No. XY2-CE/XY2-CH
Material
Steel
Includes
Eyebolt, Female Threads
Accessory / Separate Part Category
separate parts
Product Compatibility
XY2C.
Accessory / Separate Part Designation
fixed cable support
Accessory / Separate Part Type
cable support
Accessory / Separate Part Destination
emergency stop rope pull switch type XY2C || rope pull switch type XY2C
Features
Fixed Cable Support
Compatible Product Type
Rope Pull Switches
Product Type
Fixed Cable Support
Compatible with Series
XY2-CE, XY2-CH, XY2C

Description

Fixed Cable Support, Material Steel, Length 0.3438 in, For Use With Mfr. No. XY2-CE/XY2-CH, Includes Eyebolt, Female Threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.