Zoro Homepage

Coded magnetic switch XCSDMC-2 NC-st

  • Mfr # XCSDMC790L01M8

  • Zoro # G000422632


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Height
51 mm
Width
16 mm
Depth
7 mm
Standards
UL 508 || EN/ISO 12100 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60204-1 || ISO 14119
Electrical Connection
connector on flying lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSDMC790L01M8
Zoro #
G000422632
UPC #
-
Country of Origin
France

Dimensions

Height
51 mm
Width
16 mm
Depth
7 mm
Cable Length
0.15 m
Size
51 x 16 x 7 mm

Details

Item
Coded magnetic switch XCSDMC - 2 NC - st
Standards
UL 508 || EN/ISO 12100 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60204-1 || ISO 14119
Electrical Connection
connector on flying lead
Material
plastic
Shock Resistance
30 gn 11 ms IEC 60068-2-27
Vibration Resistance
10 gn 10-150 Hz)IEC 60068-2-6
Electrical Durability
1200000 cycles
Component Name
XCSDMC
Contacts Material
rhodium
Product Or Component Type
coded magnetic switch
Approach Directions
3 directions
Maximum Switching Voltage
100 V DC
Switching Capacity In Ma
0.1...100 mA
Insulation Resistance
1000 MOhm
Contacts Type And Composition
2 NC
Switching Frequency
150 Hz
[Ui] Rated Insulation Voltage
100 V DC
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-85°C
Resistance Across Terminals
10 Ohm
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
[Sar] Assured Tripping Distance
15 mm
Maximum Sensitivity To Magnetic Fields
0.3 mT
[Ue] Rated Operational Voltage
24 V DC
Short-Circuit Protection
500 mA external cartridge fuse gG (gl)
Contact Operation
staggered
[Sa] Assured Operating Distance
5 mm
Maximum [Ie] Rated Operational Current
100 mA
Protective Treatment
TH
Breaking Capacity
10 VA
Enclosure Material
thermoplastic PBT
Design
rectangular, compact
Ip Degree Of Protection
IP67 conforming to IEC 60529
Product Certifications
CSA || UL
Ambient Air Temperature For Operation
-25-85°C
Connector Type
M8
Number Of Poles
2
Cable Material
PVC
Electrical Shock Protection Class
class II EN/IEC 61140

Description

Coded magnetic switch XCSDMC - 2 NC - st

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.