Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, 2 m, Bare Wire, 3 Wires

  • Mfr # XS1N18PB349TF

  • Zoro # G0860207


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 8 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Length
39 mm
Depth
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS1N18PB349TF
Zoro #
G0860207
UPC #
785901545095
Country of Origin
France

Dimensions

Length
39 mm
Depth
18 mm
Overall Height
39 mm
Cable Length
2 m
Overall Diameter
18 mm

Details

Item
Proximity Sensor
Measurement Range
0 to 8 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Electrical Connection
Cable Connection
Proximity Sensor Operating Frequency
Less than Or Equal to 1000 Hz
IP Rating
IP68, IP69K
Max. Current Load
10 mA
Operating Temp. Range
-40 to 70 Degrees C
Electrical Connection
Bare Wire
Standards
CE, CSA, UL Listed
Description/Special Features
Frontal Detection Face; Output State 1 LED Yellow
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Application
general purpose
Maximum Voltage Drop
<2 V closed)
Maximum Delay Recovery
0.7 ms
Body Type
fixed
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Delay Response
0.3 ms
Maximum Delay First Up
5 ms
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Series
XS1
Supply Voltage Limits
10-36 V DC
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Differential Travel
1...15% of Sr
Operating Temperature - Minimum
-40 Degrees F
Includes Indicator Lights
Indicator Lights Included
Body Material
Brass
Operating Temperature - Maximum
158 Degrees F
Output Circuit Number of Wires
3
AC Voltage Rating
Not Rated
Electrical Installation Type
Prewired Cable
Body Finish
Nickel Plated
Output Circuit Type
PNP
Sensing Distance - Maximum
10 mm
DC Voltage Rating
12-24V DC
Output Circuit Contact Form
NC
Switching Frequency
1,000 Hz
Style
Cylindrical, Inductive

Description

Inductive Cylindrical Proximity Sensor, IP Rating IP68, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.