Cylindrical, Inductive Proximity Sensor, 24 mm Dia., Brass, 1/2 in Connector, 2 Wires, Shielded

  • Mfr # XS518B1MAU20

  • Zoro # G3153775


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Length
73 mm
Proximity Sensor Electrical Connection
Male Connector 1/2"20 UNF, 3 Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS518B1MAU20
Zoro #
G3153775
UPC #
785901947219
Country of Origin
France

Dimensions

Length
73 mm
Overall Height
73 mm
Overall Diameter
24 mm

Details

Item
Proximity Sensor
Measurement Range
0 to 4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Proximity Sensor Electrical Connection
Male Connector 1/2"20 UNF, 3 Pins
Proximity Sensor Operating Frequency
Less than Or Equal to 1000 Hz DC; Less than Or Equal to 25 Hz AC
IP Rating
IP67, IP69K
Description/Special Features
Frontal Detection Face; Output State 1 LED Yellow
Operating Temp. Range
-25 to 70 Degrees C
Electrical Connection
1/2 in Connector
Standards
CE, CSA, UL Listed
Features
Reverse Polarity Protection
Application
general purpose
Maximum Delay First Up
25 ms
Differential Travel
1...15% of Sr
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Body Type
fixed
Maximum Voltage Drop
<5.5 V closed)
Switching Capacity
5...200 mA DC || 5...300 mA AC
Supply Voltage Limits
20-264 V AC/DC
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Maximum Delay Recovery
0.5 ms
Storage Temp. Range
-40-85 °C
Series
XS5
Maximum Delay Response
0.5 ms
Operating Temperature - Maximum
158 Degrees F
Sensing Face Shielding
Shielded
AC Voltage Rating
24-240V AC
DC Voltage Rating
24-240V DC
Sensing Distance - Maximum
5 mm
Includes Indicator Lights
Indicator Lights Included
Body Finish
Nickel Plated
Style
Cylindrical, Inductive
Number of Pins
3
Output Circuit Number of Wires
2
Switching Frequency
1,000 Hz (DC), 25 Hz (AC)
Electrical Installation Type
Direct Connector
Body Material
Brass
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Contact Form
NO
Output Circuit Type
AC/DC-Type

Description

Inductive Cylindrical Proximity Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products