Cylindrical, Inductive Proximity Sensor, 24 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # XS618B4PAM12

  • Zoro # G0564271


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Length
72 mm
Proximity Sensor Electrical Connection
Male Connector M12, 4 Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS618B4PAM12
Zoro #
G0564271
UPC #
785901476252
Country of Origin
France

Dimensions

Length
72 mm
Overall Height
72 mm
Overall Diameter
24 mm

Details

Item
Proximity Sensor
Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Proximity Sensor Electrical Connection
Male Connector M12, 4 Pins
Proximity Sensor Operating Frequency
Less than Or Equal to 1000 Hz DC
Electrical Connection
M12
Standards
CE, CSA, E2, UL Listed
Description/Special Features
Frontal Detection Face; Output State 1 LED Yellow
Operating Temp. Range
-25 to 70 Degrees C
Max. Current Load
10 mA
IP Rating
IP67, IP69K
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Differential Travel
1...15% of Sr
Series
XS6
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Storage Temp. Range
-40-85 °C
Maximum Voltage Drop
<2 V closed)
Supply Voltage Limits
10-58 V DC
Maximum Delay First Up
10 ms
Application
mobile equipment; general purpose
Maximum Delay Recovery
0.7 ms
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Body Type
fixed
Maximum Delay Response
0.3 ms
Sensing Distance - Maximum
15 mm
Style
Cylindrical, Inductive
Output Circuit Type
PNP
AC Voltage Rating
Not Rated
Switching Frequency
1,000 Hz
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Operating Temperature - Maximum
158 Degrees F
Output Circuit Contact Form
NO
Includes Indicator Lights
Indicator Lights Included
DC Voltage Rating
12-48V DC
Body Finish
Nickel Plated
Sensing Distance - Minimum
8 mm
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Direct Connector
Number of Pins
4
Body Material
Brass
Sensing Face Shielding
Shielded
Output Circuit Number of Wires
3

Description

Inductive Cylindrical Proximity Sensor, IP Rating IP67, IP69K, Standards CE, CSA, E2, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.