Zoro Homepage

Cylindrical, Inductive Proximity Sensor, Brass, 4 Wires

  • Mfr # XS118B3PCM12

  • Zoro # G3972181


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 6.4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Length
50 mm
Proximity Sensor Electrical Connection
Male Connector M12, 4 Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS118B3PCM12
Zoro #
G3972181
UPC #
-
Country of Origin
France

Dimensions

Length
50 mm

Details

Item
Proximity Sensor
Measurement Range
0 to 6.4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Electrical Connection
Male Connector M12, 4 Pins
Proximity Sensor Operating Frequency
Less than Or Equal to 1000 Hz
Standards
IEC 62061; EN/ISO 13849-1; E2; CSA; TÜV; UL; SIL 2 EN/IEC 61508; PL = d EN/ISO 13849-1; SILCL 2 IEC 62061; CE Marked
Operating Temp. Range
-25 to 70 Degrees C
Max. Current Load
10 mA
IP Rating
IP65, IP67, IP69K
Description/Special Features
Frontal Detection Face; Output State 1 LED Yellow
Application
mobile equipment; general purpose
Body Type
fixed
Maximum Delay Response
0.15 ms
Storage Temp. Range
-40-85 °C
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Maximum Delay Recovery
0.35 ms
Switching Capacity
<= 200 mA overload and short-circuit protection
Maximum Delay First Up
5 ms
Series
XS1
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Voltage Drop
<2 V closed)
Differential Travel
1...15% of Sr
Supply Voltage Limits
9-36 V DC
Output Circuit Type
DC-Type, PNP
Style
Cylindrical, Inductive
Sensing Distance - Maximum
8 mm
Body Material
Brass
Output Circuit Contact Form
NC/NO
Output Circuit Number of Wires
4

Description

Inductive sensor XS1 M18 - PNP NONC - Fl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.