Zoro Homepage

Cylindrical Ultrasonic Sensor, PBT, M12

  • Mfr # XXS30P1PM12

  • Zoro # G3459943


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Discrete
Diameter
30 mm
Power Required
10 to 30V DC
Output
PNP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXS30P1PM12
Zoro #
G3459943
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.18 in
Depth
2.53 in
Length (Straight Wireway)
1.18 in
Overall Height
64 mm
Height
30 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 600 mm
Threaded Length
39.95 mm
Overall Diameter
30 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Discrete
Power Required
10 to 30V DC
Output
PNP
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
200 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
45 msec
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Description/Special Features
With synchronization mode, Software configurable
Material
plastic
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Ambient Air Temperature For Storage
-40-80°C
Switching Frequency
200 kHz
Sensor Type
ultrasonic sensor
Type Of Output Signal
discrete
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Discrete Output Function
1 NO or 1 NC programmable
Discrete Output Type
PNP
Wiring Technique
5-wire
Transmission Frequency
200 kHz
Resistance To Fast Transients
2 kV IEC 61000-4-4
Supply Voltage Limits
10-30 V DC
Front Material
epoxy || rubber || resin
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Sensor Design
cylindrical M30
[Sd] Sensing Range
0.105-1 m
Current Consumption
30 mA
Maximum Delay Response
45 ms
Setting-Up
teach mode || configurator software
Marking
CE
Maximum Switching Current
100 mA overload and short-circuit protection
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Sensor Name
XXS
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Ambient Air Temperature For Operation
-25-70°C
Detection System
diffuse
[Sa] Assured Operating Distance
0.105-1 m teach mode)
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Maximum Delay Recovery
45 ms
Function Available
with synchronisation mode || software configurable
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Series Name
general purpose
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Repeat Accuracy
0.001
Blind Zone
105-105 mm
Maximum Voltage Drop
2 V
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Enclosure Material
PBT
Maximum Delay First Up
120 ms
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Operating Temperature - Minimum
-13 Degrees F
Style
Cylindrical
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Sensing Distance - Maximum
100 cm
Operating Temperature - Maximum
158 Degrees F
Output Circuit Type
PNP
Load Current - Maximum
30 mA
Body Material
PBT
Series
XXS
Output Circuit Contact Form
NO or NC
Number of Pins
5
Voltage Rating
10-30V DC
Sensing Distance - Minimum
11 cm

Description

Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 30 mm, PNP Output, Circuit Type Discrete, Electrical Connection M12, Length 1.18 in, Width 1.18 in, Depth 2.53 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 200 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.