Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CylindricalUltrasonicSensor, Brass, M12

  • Mfr # XXS30B2VM12

  • Zoro # G3466627


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Case Material
Nickel plated brass
Circuit Type
Analogue
Diameter
30 mm
Power Required
14 to 30V DC
Output
0 to 10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXS30B2VM12
Zoro #
G3466627
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.18 in
Depth
4.02 in
Length (Straight Wireway)
1.18 in
Height
30 mm
Overall Height
102 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 1.4 m
Threaded Length
75.75 mm
Overall Diameter
30 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Nickel plated brass
Circuit Type
Analogue
Power Required
14 to 30V DC
Output
0 to 10V
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
120 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
200 msec
Description/Special Features
With synchronization mode, Software configurable
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Material
metal
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Sensor Type
ultrasonic sensor
[Sn] Nominal Sensing Distance
2-2 m adjustable with remote teach push-button || 2-2 m software with kit
Front Material
epoxy || rubber || resin
Resistance To Fast Transients
2 kV IEC 61000-4-4
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Supply Voltage Limits
14-30 V DC
Sensor Name
XXS
Blind Zone
155-155 mm
Transmission Frequency
120 kHz
Sensor Design
cylindrical M30
Wiring Technique
5-wire
[Us] Rated Supply Voltage
24 V DC reverse polarity protection
Current Consumption
65 mA
Series Name
general purpose
Marking
CE
Deviation Angle From 90° Of Object To Be Detected
-12-12°
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Repeat Accuracy
0.001
[Sd] Sensing Range
0.155-2 m
[Sa] Assured Operating Distance
0.155-2 m teach mode)
Ambient Air Temperature For Operation
-25-70°C
Maximum Switching Capacity
>= 1 kOhm overload and short-circuit protection
Maximum Delay First Up
250 ms
Setting-Up
teach mode || configurator software
Type Of Output Signal
analogue
Ambient Air Temperature For Storage
-40-80°C
Function Available
with synchronisation mode || software configurable
Detection System
diffuse
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Analogue Output Function
0...10 V
Enclosure Material
Nickel Plated Brass
Maximum Delay Recovery
200 ms
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Output Circuit Voltage - Minimum
0 V
Series
XXS
Body Finish
Nickel Plated
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
200 cm
Switching Frequency
120 kHz
Body Material
Brass
Sensing Distance - Minimum
16 cm
Output Circuit Voltage - Maximum
10 V
Output Circuit Type
Analog
Operating Temperature - Maximum
158 Degrees F
Number of Pins
5
Style
Cylindrical
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Voltage Rating
14-30V DC
Load Current - Maximum
65 mA

Description

Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 30 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection M12, Length 1.18 in, Width 1.18 in, Depth 4.02 in, Power Required 14 to 30V DC, IP Rating IP65, IP67, Operating Frequency 120 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.