Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diffuse Photoelectric Sensor, Bare Wire, Cylindrical, Selectable Light On/Dark On, PNP

  • Mfr # XUB5APXNL2

  • Zoro # G416319007


product price: $73.89
/ea

Key Features

Cable Length
2 m
Operating Mode
Selectable Light On/Dark On
Sensing Method
Diffuse
Emitted Sensor Light
Red Light
Response Time
0.5 msec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUB5APXNL2
Zoro #
G416319007
UPC #
3606482183131
Country of Origin
Indonesia

Dimensions

Cable Length
2 m
Sensor Diameter
18 mm
Overall Depth
44 mm
Overall Width
15 mm
Overall Diameter
16 mm

Details

Operating Mode
Selectable Light On/Dark On
Sensing Method
Diffuse
Emitted Sensor Light
Red Light
Response Time
0.5 msec
Operating Temperature - Maximum
131 Degrees F
Electrical Installation Type
Prewired Cable
Series
XU
DC Voltage Rating
12-24V DC
Standards
CE, cULus Listed, RoHS, UKCA
IP Rating
IP65, IP67
Style
Cylindrical
Operating Temperature - Minimum
-22 Degrees F
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
1,000 Hz
Output Circuit Number of Wires
4
Sensing Distance - Minimum
700 mm
Item
Photoelectric Sensor
Sensing Distance - Maximum
1 m
Electrical Connection
Bare Wire
Body Material
Plastic
Output Circuit Type
PNP

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.