Zoro Homepage

Diffuse Photoelectric Sensor, M12, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # XUB5ANXNM12

  • Zoro # G816318907


product price: $73.89
/ea

Key Features

Overall Depth
44 mm
Overall Diameter
16 mm
Output Circuit Number of Wires
4
Switching Frequency
1,000 Hz
Number of Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUB5ANXNM12
Zoro #
G816318907
UPC #
3606482183124
Country of Origin
Indonesia

Dimensions

Overall Depth
44 mm
Overall Diameter
16 mm
Sensor Diameter
18 mm
Overall Width
15 mm

Details

Item
Photoelectric Sensor
Output Circuit Number of Wires
4
Switching Frequency
1,000 Hz
Number of Pins
4
DC Voltage Rating
12-24V DC
Electrical Connection
M12
Style
Cylindrical
IP Rating
IP65, IP67, IP69K
Sensing Distance - Minimum
700 mm
Sensing Distance - Maximum
1 m
Output Circuit Type
NPN
Operating Mode
Selectable Light On/Dark On
Electrical Installation Type
Direct Connector
Standards
CE, cULus Listed, RoHS, UKCA
Sensing Method
Diffuse
Operating Temperature - Maximum
131 Degrees F
Response Time
0.5 msec
Body Material
Plastic
Operating Temperature - Minimum
-22 Degrees F
Emitted Sensor Light
Red Light
Series
XU
Includes Indicator Lights
Indicator Lights Included

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.