Zoro Homepage

Diffuse Photoelectric Sensor, M12, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # XUB5BNXNM12

  • Zoro # G216318972


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Sensor Diameter
18 mm
Output Circuit Type
NPN
Emitted Sensor Light
Red Light
Operating Mode
Selectable Light On/Dark On
Sensing Distance - Maximum
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUB5BNXNM12
Zoro #
G216318972
UPC #
3606482183162
Country of Origin
Indonesia

Dimensions

Sensor Diameter
18 mm
Overall Diameter
16 mm
Overall Depth
44 mm

Details

Output Circuit Type
NPN
Emitted Sensor Light
Red Light
Operating Mode
Selectable Light On/Dark On
Sensing Distance - Maximum
1 m
Electrical Connection
M12
Sensing Method
Diffuse
Series
XU
Style
Cylindrical
Operating Temperature - Minimum
-22 Degrees F
Sensing Distance - Minimum
700 mm
Body Material
Metal
IP Rating
IP65, IP67, IP69K
Response Time
0.5 msec
Switching Frequency
1,000 Hz
Includes Indicator Lights
Indicator Lights Included
Number of Pins
4
Standards
CE, cULus Listed, RoHS, UKCA
Output Circuit Number of Wires
4
Item
Photoelectric Sensor
Operating Temperature - Maximum
131 Degrees F
Electrical Installation Type
Direct Connector
DC Voltage Rating
12-24V DC

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.