DPST Tank Liquid Level Switch Close on Rise 50 psi

  • Mfr # 9037HG34

  • Zoro # G3211634


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
50 psi
Max. Current
600 A
Float Rod Angle
45 Degrees
Stem Length
3.89 in
Standards
CE, CSA, CSA File LR25490, UL Listed, UL 50, UL 508, UL File E12158
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9037HG34
Zoro #
G3211634
UPC #
785901075592
Country of Origin
Mexico

Dimensions

Stem Length
3.89 in
Width
3.86 in
Float Length
7.13 in
Tank Connection Size
2-1/2 in MNPT
Float Dia.
2.58 in
Overall Length
14.66 in
Height
4.44 in
Conduit Size
3 1/2 in
Stem Thread Size
2 1/2 in MNPT
Overall Width
2.56 in
Float Diameter
2.58 in
Manufacturer Warranty Length
18 mo
Overall Height
4.44 in

Details

Max. Pressure
50 psi
Item
Liquid Level Switch
Max. Current
600 A
Float Rod Angle
45 Degrees
Standards
CE, CSA, CSA File LR25490, UL Listed, UL 50, UL 508, UL File E12158
Float Switch Contact Form
DPST
Body Material
Steel
Max. Voltage
475 V
Float Switch Float Material
Stainless Steel
Includes
Rod and Float
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 240V
5 hp
Electrical Connections
Screw Clamp
Float Position
Left
Switch Function
Close On Rise
Stem Material
Stainless Steel
Mounting
Side
Contact Form
DPST-2NC
Float Material
Stainless Steel
NEMA Rating
1
HP @ 1 Phase - 120V
2 hp
Operating Temp. Range
-22 Degrees to 220 Degrees F
Float Travel
3 in
Series
9037H
NEMA Enclosure Rating
1
Minimum Media Specific Gravity
0.85
Voltage Rating - Maximum
575 V
Horsepower @ Single Phase - 240V AC
3 hp
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
220 Degrees F
Proof Pressure
50 psi
Mounting Style
Closed Tank Vertical
Electrical Connection
Screw Clamp
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 240V AC
5 hp

Description

Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 3 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 14.66 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 3.89 in, Height 4.44 in, Width 3.86 in, Contact Form DPST-2NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.