DPST Tank Liquid Level Switch Close on Rise 50 psi

  • Mfr # 9037HG38

  • Zoro # G3313947


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
50 psi
Overall Length
16.06 in
Float Switch Contact Form
DPST
Conduit Size
3 1/2 in
Float Dia.
2.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9037HG38
Zoro #
G3313947
UPC #
785901055143
Country of Origin
Mexico

Dimensions

Overall Length
16.06 in
Conduit Size
3 1/2 in
Float Dia.
2.58 in
Width
2.88 in
Float Length
7.13 in
Tank Connection Size
2-1/2 in MNPT
Stem Length
4.37 in
Height
5.98 in
Float Diameter
2.58 in
Overall Width
2.88 in
Stem Thread Size
2 1/2 in MNPT
Overall Height
5.98 in
Manufacturer Warranty Length
18 mo

Details

Max. Pressure
50 psi
Item
Liquid Level Switch
Float Switch Contact Form
DPST
Includes
Rod and Float
Mounting
Side
Max. Voltage
475 V
Contact Form
DPST-2NC
Float Rod Angle
90 Degrees
HP @ 3 Phase - 240V
5 hp
Float Position
Left
NEMA Rating
1
Max. Current
600 A
HP @ 1 Phase - 120V
2 hp
Body Material
Steel
Electrical Connections
Screw Clamp
Float Travel
4 1/2 in
HP @ 1 Phase - 240V
3 hp
Operating Temp. Range
-22 Degrees to 220 Degrees F
Stem Material
Stainless Steel
Switch Function
Close On Rise
Float Material
Stainless Steel
Float Switch Float Material
Stainless Steel
Minimum Media Specific Gravity
0.85
Series
9037H
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Standards
CE, CSA File LR25490, UL File E12158, UL 50, UL 508
Voltage Rating - Maximum
575 V
Operating Temperature - Maximum
220 Degrees F
Proof Pressure
50 psi
NEMA Enclosure Rating
1
Mounting Style
Closed Tank Vertical
Electrical Connection
Screw Clamp
Operating Temperature - Minimum
-22 Degrees F

Description

Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 4 1/2 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 16.06 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 4.37 in, Height 5.98 in, Width 2.88 in, Contact Form DPST-2NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.