Zoro Homepage

Float Switch 575VAC

  • Mfr # 9038CW36

  • Zoro # G0558881


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Voltage
575VAC
Series
9038C
Product Type
Closed Liquid Level Switch
Mounting Style
Closed Tank Vertical
Minimum Media Specific Gravity
0.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9038CW36
Zoro #
G0558881
UPC #
785901764847
Country of Origin
Mexico

Details

Voltage
575VAC
Item
Open Liquid Level Switch
Series
9038C
Product Type
Closed Liquid Level Switch
Mounting Style
Closed Tank Vertical
Minimum Media Specific Gravity
0.85

Description

Open Liquid Level Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.