IndProxSnsr, Inductive, PNP, Cylindrical
- Mfr # XS605R1PAL2
- Zoro # G825075945
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
12-24V DC
Output Circuit Current - Maximum
100 mA
Series
Miniature
Body Stainless Steel Grade
303
Standards
CE, UKCA, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XS605R1PAL2
- Zoro #
- G825075945
- UPC #
- -
- Country of Origin
- Italy
- DC Voltage Rating
- 12-24V DC
- Output Circuit Current - Maximum
- 100 mA
- Item
- Inductive Proximity Sensor
- Series
- Miniature
- Body Stainless Steel Grade
- 303
- Standards
- CE, UKCA, UL Listed
- AC Voltage Rating
- Not Rated
- IP Rating
- IP67
- Electrical Connection
- Bare Wire
- Switching Frequency
- 5,000 Hz
- Sensing Face Shielding
- Semi-Shielded
- Output Circuit Contact Form
- NO
- Output Circuit Current - Minimum
- 0 mA
- Operating Temperature - Minimum
- -13 Degrees F
- Output Circuit Number of Wires
- 3
- Load Current - Maximum
- 100 mA
- Electrical Installation Type
- Prewired Cable
- Output Circuit Type
- PNP
- Style
- Cylindrical
- Sensing Method
- Inductive
- Sensing Distance - Maximum
- 3 mm
- Body Material
- Stainless Steel
- Operating Temperature - Maximum
- 158 Degrees F
- Sensor Body Style
- Cylindrical
Dimensions
- Overall Diameter
- 5 mm
- Cable Length
- 2 m
- Overall Height
- 31 mm
Description
Inductive Proximity Sensor, IP Rating IP67, Standards CE, UKCA, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.