Shop TELEMECANIQUE SENSORS

Inductive Cylindrical Proximity Sensor

  • Mfr # XS530B1DAL5TF
  • Zoro # G0564335

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensor Style
Cylindrical M30
Style
Cylindrical
Measurement Range
0 to 8 mm
Proximity Sensing Method
Inductive
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XS530B1DAL5TF
Zoro #
G0564335
UPC #
785901686163
Country of Origin
France

Dimensions

Cable Length
5 m
Length
62 mm
Overall Height
62 mm
Fits Chest Size
Overload Protection, Short Circuit Protection

Details

Item
Inductive Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical M30
Style
Cylindrical
Measurement Range
0 to 8 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
12 to 48V DC
Electrical Connection
Bare Wire
Proximity Sensor Output Circuit Type
2-Wire DC
Output Circuit Number of Wires
2
Output Mode
1 NO
Sensing Distance - Maximum
10 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
12-48V DC
Max. Detecting Distance
10 mm
Output Circuit Contact Form
NO
Standards
CCC, CE, CSA, UL Listed
Proximity Sensor Electrical Connection
Cable Connection
Basic Proximity Sensor Case Material
Nickel Plated Brass; PPS
Proximity Sensor Operating Frequency
Less than Or Equal to 2000 Hz
Description/Special Features
Frontal Detection Face; Output State 1 LED Yellow
Operating Temp. Range
-40 to 70 Degrees C
IP Rating
IP68, IP69K
Switching Capacity
1.5...100 mA DC overload and short-circuit protection
Maximum Delay First Up
10 ms
Series
XS5
Maximum Delay Response
0.3 ms
Supply Voltage Limits
10-58 V DC
Body Type
fixed
Application
general purpose
Maximum Voltage Drop
<4 V closed)
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Differential Travel
1...15% of Sr
Maximum Delay Recovery
0.3 ms
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Storage Temp. Range
-40-85 °C
Features
Overload Protection, Short Circuit Protection
Body Finish
Nickel Plated
Electrical Installation Type
Prewired Cable
Includes Indicator Lights
Indicator Lights Included
Sensing Method
Inductive
Operating Temperature - Minimum
-40 Degrees F
Switching Frequency
2,000 Hz
Operating Temperature - Maximum
158 Degrees F
Container Type
Cylindrical

Description

Inductive Cylindrical Proximity Sensor, IP Rating IP68, IP69K, Standards CCC, CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.