Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive, Rectangular Proximity Sensor, PBT, 1/2 in Connector, 2 Wires, Shielded

  • Mfr # XS8C2A1MAU20

  • Zoro # G4589706


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 16 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Length
40 mm
Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS8C2A1MAU20
Zoro #
G4589706
UPC #
785901975434
Country of Origin
Indonesia

Dimensions

Length
40 mm
Width
40 mm
Depth
70 mm
Overall Height
70 mm
Overall Width
40 mm
Overall Depth
40 mm

Details

Item
Proximity Sensor
Measurement Range
0 to 16 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Proximity Sensor Electrical Connection
3 Pin 1/2-20 UNF Male Connector
Proximity Sensor Operating Frequency
25 Hz AC/50 Hz DC
Description/Special Features
1 Green LED for Supply On
IP Rating
IP65, IP67, IP69K
Max. Current Load
200mA
Standards
CCC, CE, CSA, RoHS, UL Listed
Operating Temp. Range
-13 Degrees to 158 Degrees F
Electrical Connection
1/2 in Connector
Shock Resistance
50 gn 11 msEN 60068-2-27
Storage Temp. Range
-40-85 °C
Body Type
fixed
Switching Capacity
5...200 mA DC || 5...300 mA AC
Maximum Voltage Drop
<5.5 V closed)
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Delay Recovery
1.8 ms
Series
XS8
Application
general purpose
Supply Voltage Limits
20-264 V AC/DC
Maximum Delay First Up
7.5 ms
Maximum Delay Response
1.2 ms
Differential Travel
3...15% of Sr
AC Voltage Rating
24-240V AC
Style
Inductive, Rectangular
Operating Temperature - Maximum
158 Degrees F
Load Current - Maximum
300 mA
Output Circuit Type
AC/DC-Type
Sensing Face Shielding
Shielded
Features
Green LED Indicator
Number of Pins
3
Switching Frequency
25 Hz (AC), 50 Hz (DC)
Body Material
PBT
Operating Temperature - Minimum
-13 Degrees F
DC Voltage Rating
24-240V DC
Sensing Method
Inductive
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
Sensing Distance - Maximum
20 mm
Output Circuit Number of Wires
2
Output Circuit Contact Form
NO

Description

Inductive Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 24 to 240V AC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, IP Rating IP65, IP67, IP69K, Case Material Plastic, Length 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.