Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive, Rectangular Proximity Sensor, PBT, Bare Wire, 2 Wires, Unshielded

  • Mfr # XS8C4A4MPN12

  • Zoro # G4634235


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 32 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Length
117 mm
Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS8C4A4MPN12
Zoro #
G4634235
UPC #
785901734017
Country of Origin
France

Dimensions

Length
117 mm
Width
40 mm
Depth
40 mm
Overall Width
40 mm
Overall Depth
40 mm
Overall Height
117 mm

Details

Item
Proximity Sensor
Measurement Range
0 to 32 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Proximity Sensor Electrical Connection
Screw Clamp Terminal
Proximity Sensor Operating Frequency
200 Hz
Standards
CCC, CE, CSA, RoHS, UL Listed
IP Rating
IP65, IP67, IP69K
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
300/200ma
Electrical Connection
Bare Wire
Description/Special Features
5 Positions Turret Head Detection Face; Supply ON 1 LED Green; Output State 1 LED Yellow
Maximum Delay Response
1.4 ms
Switching Capacity
5...200 mA DC || 5...300 mA AC
Maximum Delay First Up
7.5 ms
Supply Voltage Limits
20-264 V AC/DC
Shock Resistance
50 gn 11 msEN 60068-2-27
Maximum Delay Recovery
2.5 ms
Body Type
fixed
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Differential Travel
3...15% of Sr
Maximum Voltage Drop
<5.5 V closed)
Application
general purpose
Series
XS8
Storage Temp. Range
-40-85 °C
Body Material
PBT
Output Circuit Contact Form
NO/NC
Style
Inductive, Rectangular
Operating Temperature - Maximum
158 Degrees F
Output Circuit Number of Wires
2
Includes Indicator Lights
Indicator Lights Included
Sensing Face Shielding
Unshielded
AC Voltage Rating
24-240V AC
Operating Temperature - Minimum
-13 Degrees F
DC Voltage Rating
24-240V DC
Output Circuit Type
Programmable
Switching Frequency
25 Hz (AC), 50 Hz (DC)
Load Current - Maximum
300 mA
Sensing Distance - Maximum
40 mm
Electrical Installation Type
Screw Clamp Terminal

Description

Inductive Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 24 to 240V AC/DC, Unshielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 40 mm, Proximity Sensor Electrical Connection Screw Clamp Terminal, Output Mode NO/NC, IP Rating IP65, IP67, IP69K, Case Material Plastic, Length 117 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300/200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.