Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive, Rectangular Proximity Sensor, PBT, Bare Wire, 3 Wires, Unshielded

  • Mfr # XS9C4A2A1G13

  • Zoro # G6421816


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
2 to 27 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
15 to 36V DC
Length
40 mm
Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS9C4A2A1G13
Zoro #
G6421816
UPC #
-
Country of Origin
France

Dimensions

Length
40 mm
Width
40 mm
Depth
117 mm
Overall Depth
40 mm
Overall Height
117 mm
Overall Width
40 mm

Details

Item
Proximity Sensor
Measurement Range
2 to 27 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
15 to 36V DC
Proximity Sensor Electrical Connection
PG13, Screw Terminal
Proximity Sensor Operating Frequency
200 Hz
Description/Special Features
Limit Switch Style Inductive Proximity Sensor
Max. Current Load
10mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Standards
CE, CSA, RoHS, UL Listed
IP Rating
IP65, IP67, IP69K
Electrical Connection
Bare Wire
Storage Temp. Range
-40-85 °C
Body Type
fixed
Maximum Delay First Up
7.5 ms
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Application
general purpose
Series
XS9
Shock Resistance
50 gn 11 msEN 60068-2-27
Maximum Delay Recovery
6 ms
Maximum Delay Response
6 ms
Supply Voltage Limits
15-36 V DC
Operating Temperature - Maximum
158 Degrees F
Load Current - Maximum
10 mA
Operating Temperature - Minimum
-13 Degrees F
AC Voltage Rating
Not Rated
DC Voltage Rating
24V DC
Includes Indicator Lights
Indicator Lights Included
Output Circuit Type
Analog
Output Circuit Number of Wires
3
Body Material
PBT
Electrical Installation Type
Screw Clamp Terminal
Style
Inductive, Rectangular
Output Circuit Voltage - Maximum
10 V
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
25 mm

Description

Inductive Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 15 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type 3 Wire Analog, Max. Detecting Distance 25 mm, Proximity Sensor Electrical Connection PG13, Screw Terminal, Output Mode 0 to 10V, IP Rating IP65, IP67, IP69K, Case Material PBT, Length 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 10mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.