Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 24 mm Dia., Brass, 1/2 in Connector, 2 Wires, Shielded

  • Mfr # XS618B4MAU20

  • Zoro # G0564201


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensor Style
Cylindrical M18
Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Length
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS618B4MAU20
Zoro #
G0564201
UPC #
-
Country of Origin
France

Dimensions

Length
72 mm
Overall Height
72 mm
Overall Diameter
24 mm

Description

Inductive Cylindrical Proximity Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.