Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Inductive Sensor Connector 75V 3A XZCP0566L5

Inductive Sensor Connector 75V 3A (Discontinued)

  • Mfr # XZCP0566L5
  • Zoro # G0858971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZCP0566L5
Zoro #
G0858971
UPC #
785901762751
Country of Origin
Czechia

Dimensions

Cable Length
5 m
Cable Outer Diameter
5.2 mm

Details

Item
Inductive Sensor Connector 75V 3A
Ambient Air Temperature For Storage
-40-80°C
Accessory / Separate Part Category
cabling accessory
Wire Insulation Material
PUR
Contact Resistance
5000µOhm
Ip Degree Of Protection
IP65 || IP67 || IP69K
Collar Material
metal
Series Name
general purpose
Ambient Air Temperature For Operation
-40-80°C static || -5-80°C flexing
[Ue] Rated Operational Voltage
60 V AC || 75 V DC
Electrical Connection
straight female connector M8, 3 pins
Cable Composition
3 x 0.34 mm²
Product Certifications
cULus
Accessory / Separate Part Type
pre-wired connectors
Cable Connector Fixing
screw-on
Minimum Insulating Resistance
1 GΩ
Line Rated Current
4A
Status Led
without

Description

Inductive Sensor Connector 75V 3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.