This item is Discontinued.

No Product Image Available

Proximity Sensor, 30mm (Discontinued)

  • Mfr # XS4P30PA370
  • Zoro # G3974360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS4P30PA370
Zoro #
G3974360
UPC #
-
Country of Origin
Unknown

Dimensions

Proximity Sensor Diameter
30.0mm

Details

Item
Cylindrical Proximity Sensor
Proximity Sensor Output Circuit Type
PNP
Output Mode
NO
Max. Current Load
2mA
Description/Special Features
LED Indicator

Description

Cylindrical Proximity Sensor, 30.0mm, Proximity Sensor Power Requirement 12 to 24V DC, Proximity Sensor Output Circuit Type PNP, Output Mode NO, Max. Current Load 2mA, Description/Special Features LED Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.