Shop TELEMECANIQUE SENSORS

Inductive Proximity Sensor, Plastic, 4 Wires

  • Mfr # XS8G12PC440
  • Zoro # G100899297

product price: 
$
61.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Style
Inductive
Measurement Range
0 to 3.2 mm
Proximity Sensing Method
Inductive
Body Material
Plastic
Proximity Sensor Power Requirement
12 to 48V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XS8G12PC440
Zoro #
G100899297
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
40 mm
Width
12 mm
Depth
26 mm

Details

Item
Proximity Sensor
Style
Inductive
Measurement Range
0 to 3.2 mm
Proximity Sensing Method
Inductive
Body Material
Plastic
Proximity Sensor Power Requirement
12 to 48V DC
Output Circuit Type
DC-Type, PNP
Output Circuit Number of Wires
4
Sensing Distance - Maximum
4 mm
Output Circuit Contact Form
NC/NO
Standards
CCC; CSA; UL; CE Marked
Proximity Sensor Electrical Connection
Cable Connection
Proximity Sensor Operating Frequency
Less than Or Equal to 1000 Hz
Operating Temp. Range
-25 Degrees to 70 Degrees C
Description/Special Features
Lateral Detection Face; Output State 1 LED Yellow
IP Rating
IP67
Max. Current Load
10 mA
Application
general purpose
Maximum Voltage Drop
<2.6 V closed)
Maximum Delay First Up
4 ms
Storage Temp. Range
-40-85 °C
Supply Voltage Limits
10-58 V DC
Switching Capacity
<= 200 mA overload and short-circuit protection
Body Type
fixed
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Differential Travel
3...20% of Sr
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Series
XS8
Maximum Delay Response
0.5 ms
Maximum Delay Recovery
1 ms

Description

Inductive sensor XS8 12x40x26 - plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.