Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Interlock Switch 300Vac 10As Xcsl XCSL764F3

Interlock Switch 300Vac 10As Xcsl (Discontinued)

  • Mfr # XCSL764F3
  • Zoro # G0836020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSL764F3
Zoro #
G0836020
UPC #
785901390695
Country of Origin
France

Dimensions

Height
7.64-7.64 in
Depth
1.73 in

Details

Item
Interlock Switch 300Vac 10As Xcsl
Ambient Air Temperature For Operation
-13-158°F
Installation Direction
electromagnet connection left || actuator supply right
Nema Degree Of Protection
NEMA 1/2/3/4/12
Ip Degree Of Protection
IP67
Enclosure Material
metal
Enclosure Type
water resistant enclosure indoor/outdoor || dustproof enclosure indoor/outdoor || ice/sleet proof enclosure indoor/outdoor
Permissible Voltage
300 V AC
[Us] Rated Supply Voltage
110 V AC
Actuator
key
Device Short Name
XCSL
Contact Operation
slow-break, break before make
Key Locking Position
front
Pilot Light
LED orange
Contacts Type And Composition
1 NO staggered || 2 NC
Number Of Poles
3
Line Rated Current
10A

Description

Interlock Switch 300Vac 10As Xcsl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.