Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Thread Connector, 125VAC/150VDC

  • Mfr # XZCC12FCM40B

  • Zoro # G9075884


product price: $12.99
/ea

Key Features

End 1 Number of Pins
4
Cable Length
6.56 ft.
Jacket Color
Black
Wire Size
18 AWG
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZCC12FCM40B
Zoro #
G9075884
UPC #
785901465966
Country of Origin
Czechia

Dimensions

Cable Length
6.56 ft.
Wire Size
18 AWG
Thread Size
M12
Flange Size
0.71 in
Cable Outside Diameter
18 mm

Details

Item
Elbowed Connector Cable Gland
End 1 Number of Pins
4
Jacket Color
Black
IP Rating
IP67
End 2 Connection Type
Bare Wire
End 1 Thread
M12
Standards
CSA Certified, IEC, UL Listed
Temp. Range
-40 Degrees to 185 Degrees F
End 1 Connection Type
Receptacle
Features
Good Resistance to Moderate Mechanical Stress, Chemical Products and Humid Environments, Easy Cable Stripping
Number of Conductors
4
End 1 Gender and Plug End
Female Right Angle
Max. Voltage
125VAC/150VDC
Max. Amps
3A
End 2 Gender and Plug End
Screw Terminal
End 1 Keyway
Single
Number of Pins
4
Construction
One-Piece
Connector Body Type
Socket
Housing Material
Plastic
Locking Style
Screw Connection
Number of Contacts
4 Socket
Connector Orientation
90 Degrees Angled
Voltage Rating
125V AC, 150V DC
Maximum Operating Temperature
185 Degrees F
Nominal Current
3 A
Maximum Contact Resistance
8 milliOhm
Insulation Resistance
1,000,000 megaohm
Connection Type
Cable Assembly
Minimum Operating Temperature
-40 Degrees F
Number of Poles
4
Mounting Style
Female Thread
Enclosure Material
Plastic
Ip Degree Of Protection
IP67
Ambient Air Temperature For Operation
-40-85°C
Cable Connector Fixing
screw-on
Collar Material
metal
Accessory / Separate Part Type
connector
Minimum Insulating Resistance
1000 GΩ
Cable Gland Type
Pg 7
Cable Connection
screw terminal 0.75 mm² 3-6 mm
Electrical Connection
elbowed female connector M12, 4 pins
Contact Resistance
8000µOhm
Accessory / Separate Part Category
cabling accessories
[Ue] Rated Operational Voltage
125 V AC || 150 V DC
Line Rated Current
3A
Status Led
without

Description

Internal Thread Connector, Mounting Style Female Thread, Number of Poles 4, Connection Type Cable Assembly, Construction One-Piece, Thread Size M12, Voltage Rating 125V AC, 150V DC, Nominal Voltage 125V AC, 150V DC, Nominal Current 3 A, Locking Style Screw Connection, Flange Size 0.71 in, Housing Material Plastic, Connector Body Type Socket, Cable Outside Diameter 18 mm, Connector Orientation 90 Degrees Angled, Maximum Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.