Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Thread Connector, 125VAC/150VDC

  • Mfr # XZCC12FCM50B

  • Zoro # G3026451


product price: $16.45
/ea

Key Features

End 1 Number of Pins
5
Jacket Color
Black
Wire Size
18 AWG
IP Rating
IP67
End 1 Thread
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZCC12FCM50B
Zoro #
G3026451
UPC #
03389110806267
Country of Origin
Czechia

Dimensions

Wire Size
18 AWG
Thread Size
M12
Flange Size
0.71 in
Cable Outside Diameter
18 mm

Details

Item
Elbowed Connector Cable Gland
End 1 Number of Pins
5
Jacket Color
Black
IP Rating
IP67
End 1 Thread
M12
End 2 Gender and Plug End
Screw Terminal
End 2 Connection Type
Bare Wire
Max. Voltage
30VAC/36VDC
Color
Black and Silver
Body Material
Metal
Threads
M12
Plug or Connector Type
Female
Features
Good Resistance to Moderate Mechanical Stress, Chemical Products and Humid Environments, Easy Cable Stripping
Keyway
Single
Max. Current
3 A
End 1 Keyway
Single
Max. Amps
3A
Standards
CSA Certified, IEC, UL Listed
End 1 Gender and Plug End
Female Right Angle
Number of Conductors
5
Number of Pins
5
Temp. Range
-40 Degrees to 185 Degrees F
End 1 Connection Type
Receptacle
Plug End
90 Degrees
Locking Style
Screw Connection
Housing Material
Plastic
Maximum Contact Resistance
8 milliOhm
Construction
One-Piece
Maximum Operating Temperature
185 Degrees F
Number of Poles
5
Voltage Rating
30V AC, 36V DC
Nominal Current
3 A
Minimum Operating Temperature
-40 Degrees F
Insulation Resistance
1,000,000 megaohm
Connector Body Type
Socket
Connection Type
Cable Assembly
Number of Contacts
5 Socket
Connector Orientation
90 Degrees Angled
Mounting Style
Female Thread
Enclosure Material
Plastic
Minimum Insulating Resistance
1000 GΩ
[Ue] Rated Operational Voltage
30 V AC || 36 V DC
Accessory / Separate Part Category
cabling accessories
Electrical Connection
elbowed female connector M12, 5 pins
Line Rated Current
3A
Cable Connector Fixing
screw-on
Status Led
without
Ambient Air Temperature For Operation
-40-85°C
Collar Material
metal
Cable Connection
screw terminal 0.75 mm² 3-6 mm
Cable Gland Type
Pg 7
Contact Resistance
8000µOhm
Accessory / Separate Part Type
connector
Ip Degree Of Protection
IP67

Description

Internal Thread Connector, Mounting Style Female Thread, Number of Poles 5, Connection Type Cable Assembly, Construction One-Piece, Thread Size M12, Voltage Rating 30V AC, 36V DC, Nominal Voltage 30V AC, 36V DC, Nominal Current 3 A, Locking Style Screw Connection, Flange Size 0.71 in, Housing Material Plastic, Connector Body Type Socket, Cable Outside Diameter 18 mm, Connector Orientation 90 Degrees Angled, Maximum Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.