Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Thread Connector, 125VAC/150VDC

  • Mfr # XZCC12FDM50B

  • Zoro # G9726096


product price: $15.75
/ea

Key Features

End 1 Number of Pins
5
Jacket Color
Black
Wire Size
18 AWG
IP Rating
IP67
Plug or Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZCC12FDM50B
Zoro #
G9726096
UPC #
-
Country of Origin
Czechia

Dimensions

Wire Size
18 AWG
Cable Outside Diameter
20.1 mm
Flange Size
0.79 in
Thread Size
M12

Details

Item
Straight Connector Cable Gland
End 1 Number of Pins
5
Jacket Color
Black
IP Rating
IP67
Plug or Connector Type
Female
Max. Amps
3A
Number of Pins
5
Threads
M12
End 1 Gender and Plug End
Female Right Angle
Keyway
Single
End 1 Keyway
Single
End 1 Thread
M12
Max. Voltage
30VAC/36VDC
Temp. Range
-40 Degrees to 185 Degrees F
Max. Current
3 A
End 2 Connection Type
Bare Wire
End 2 Gender and Plug End
Screw Terminal
Number of Conductors
5
Standards
CSA Certified, IEC, UL Listed
Plug End
Straight
Color
Black and Silver
End 1 Connection Type
Receptacle
Features
Good Resistance to Moderate Mechanical Stress, Chemical Products and Humid Environments, Easy Cable Stripping
Body Material
Metal
Maximum Contact Resistance
8 milliOhm
Voltage Rating
30V AC, 36V DC
Number of Poles
5
Locking Style
Screw Connection
Maximum Operating Temperature
185 Degrees F
Connector Body Type
Socket
Mounting Style
Female Thread
Nominal Current
3 A
Connection Type
Cable Assembly
Connector Orientation
Straight
Construction
One-Piece
Number of Contacts
5 Socket
Insulation Resistance
1,000,000 megaohm
Minimum Operating Temperature
-40 Degrees F
Housing Material
Plastic
Enclosure Material
Plastic
Line Rated Current
3A
Status Led
without
Accessory / Separate Part Category
cabling accessories
Collar Material
metal
Cable Gland Type
Pg 7
Minimum Insulating Resistance
1000 GΩ
[Ue] Rated Operational Voltage
30 V AC || 36 V DC
Ambient Air Temperature For Operation
-40-85°C
Ip Degree Of Protection
IP67
Cable Connector Fixing
screw-on
Cable Connection
screw terminal 0.75 mm² 3-6 mm
Contact Resistance
8000µOhm
Electrical Connection
straight female connector M12, 5 pins
Accessory / Separate Part Type
connector

Description

Internal Thread Connector, Mounting Style Female Thread, Number of Poles 5, Connection Type Cable Assembly, Construction One-Piece, Thread Size M12, Voltage Rating 30V AC, 36V DC, Nominal Voltage 30V AC, 36V DC, Nominal Current 3 A, Locking Style Screw Connection, Flange Size 0.79 in, Housing Material Plastic, Connector Body Type Socket, Cable Outside Diameter 20.1 mm, Connector Orientation Straight, Maximum Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.