Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Thread Connector, 125VAC/150VDC

  • Mfr # XZCC12MCM40B

  • Zoro # G1983348


product price: $13.49
/ea

Key Features

End 1 Number of Pins
4
Jacket Color
Black
Wire Size
18 AWG
IP Rating
IP67
End 1 Thread
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZCC12MCM40B
Zoro #
G1983348
UPC #
785901690986
Country of Origin
Czechia

Dimensions

Wire Size
18 AWG
Cable Outside Diameter
20.1 mm
Flange Size
0.79 in
Thread Size
M12

Details

Item
External Thread Connector
End 1 Number of Pins
4
Jacket Color
Black
IP Rating
IP67
End 1 Thread
M12
End 1 Connection Type
Plug
Keyway
Single
Max. Current
3 A
Plug End
90 Degrees
Body Material
Metal
Features
Good Resistance to Moderate Mechanical Stress, Chemical Products and Humid Environments, Easy Cable Stripping
Plug or Connector Type
Male
Max. Amps
3A
End 1 Gender and Plug End
Male Right Angle
Number of Conductors
4
Max. Voltage
125V AC/150V DC
Temp. Range
-40 Degrees To 85 Degrees C
Standards
CSA Certified, IEC, UL Listed
End 2 Connection Type
Bare Wire
Number of Pins
4
End 2 Gender and Plug End
Screw Terminal
Threads
M12
Color
Black and Silver
End 1 Keyway
Single
Enclosure Material
Plastic
Housing Material
Plastic
Nominal Current
3 A
Maximum Operating Temperature
185 Degrees F
Mounting Style
Male Thread
Minimum Operating Temperature
-40 Degrees F
Connector Orientation
90 Degrees Angled
Construction
One-Piece
Maximum Contact Resistance
8 milliOhm
Connection Type
Cable Assembly
Connector Body Type
Pin
Number of Contacts
4 Pin
Locking Style
Screw Connection
Number of Poles
4
Insulation Resistance
1,000,000 megaohm
Voltage Rating
125V AC, 150V DC
Accessory / Separate Part Category
cabling accessories
Cable Connector Fixing
screw-on
Ambient Air Temperature For Operation
-40-85°C
[Ue] Rated Operational Voltage
125 V AC || 150 V DC
Collar Material
metal
Minimum Insulating Resistance
1000 GΩ
Contact Resistance
8000µOhm
Line Rated Current
3A
Electrical Connection
elbowed male connector M12, 4 pins
Cable Gland Type
Pg 7
Cable Connection
screw terminal 0.75 mm² 3-6 mm
Ip Degree Of Protection
IP67
Status Led
without
Accessory / Separate Part Type
connector

Description

External Thread Connector, Mounting Style Male Thread, Number of Poles 4, Connection Type Cable Assembly, Construction One-Piece, Thread Size M12, Voltage Rating 125V AC, 150V DC, Nominal Voltage 125V AC, 150V DC, Nominal Current 3 A, Locking Style Screw Connection, Flange Size 0.79 in, Housing Material Plastic, Connector Body Type Pin, Cable Outside Diameter 20.1 mm, Connector Orientation 90 Degrees Angled, Maximum Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.