This item is Discontinued.

Telemecanique Sensors Jumper Pvc 3P M12 Str M To M12 F 90D 2M XZCRV1512040A2

This item is Discontinued.

Telemecanique Sensors

Jumper Pvc 3P M12 Str M To M12 F 90D 2M (Discontinued)

Mfr # XZCRV1512040A2
Zoro # G0130059
Country of Origin Poland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XZCRV1512040A2
Zoro #
G0130059
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2m

Details

Item
Jumper Cable
IP Rating
IP65, IP67
Max. Amps
3A
Temp. Range
-25 Degrees to 80 Degrees C
Max. Voltage
250VAC/300VDC
Number of Pins
3
Features
Mercury Free
For Use With
Machines In Non Demanding Environments And Subject Only To Moderate Mechanical Stress

Description

Jumper Pvc 3P M12 Str M To M12 F 90D 2M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.