Zoro Homepage

Limit Switch Contact 600Vac 10A Xe

  • Mfr # XESP2051

  • Zoro # G0654291


product price: $32.39
/ea

Key Features

AC Contact Rating
10 A @ 600 V
IP Rating
Not Rated
Contact Form
SPDT
Electrical Connection
Screw Terminal
Number Of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XESP2051
Zoro #
G0654291
UPC #
785901645740
Country of Origin
Multiple

Details

Item
Limit Switch Contact Block
AC Contact Rating
10 A @ 600 V
IP Rating
Not Rated
Contact Form
SPDT
Electrical Connection
Screw Terminal
Number Of Poles
1
Contacts Material
silver plated contacts
Contacts Type And Composition
1 C/O
Contact Operation
snap action, simultaneous
Minimum Actuation Speed
0.01 mm/s
Series Name
standard format
Device Short Name
XESP
Product Or Component Type
limit switch contact block
Contacts Insulation Form
Za
Electrical Durability
5000000 cycles, DC-13 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Maximum Resistance Across Terminals
25 mOhm IEC 60255-7 category 3
Positive Opening
without
Indicating Light
No Indicating Light Included
Compatible with Series
XCKJ
Compatible with Manufacturer Model Number
XCRT115EX, XCRT215EX
Compatible Manufacturer Part Number
XCRT115EX, XCRT215EX
Compatible Manufacturer Model Number
XCRT115EX, XCRT215EX
Compatible with Manufacturer Model No.
XCRT115EX, XCRT215EX
Compatible with Mfr. Model No.
XCRT115EX, XCRT215EX
For Use with Mfr Model Number
XCRT115EX, XCRT215EX
For Use With Mfr. Model Number
XCRT115EX, XCRT215EX
Compatible Pump Manufacturer Part Number
XCRT115EX, XCRT215EX
Compatible Mfr. Model Number
XCRT115EX, XCRT215EX

Description

Limit Switch Contact Block, Contact Form SPDT, AC Contact Rating 10 A @ 600 V, Electrical Connection Screw Terminal, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.