Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Head, Rllr Plngr, Side, .88 In

  • Mfr # ZCKE64

  • Zoro # G0918696


product price: $62.85
/ea

Key Features

Actuator Style
Push Roller Plunger
Actuator Location
Side
Actuator Length
0.88 in
For Use With
Mfr. No. XCKJ
NEMA Rating
1, 12, 2, 3, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZCKE64
Zoro #
G0918696
UPC #
785901256472
Country of Origin
Multiple

Dimensions

Actuator Length
0.88 in
Manufacturer Warranty Length
18 mo
Arm Length - Maximum
0.88 in

Details

Item
Limit Switch Head
Actuator Style
Push Roller Plunger
Actuator Location
Side
For Use With
Mfr. No. XCKJ
NEMA Rating
1, 12, 2, 3, 4
Movement
CW and CCW
Operating Temp.
-25 Degrees to 70 Degrees F
Standards
EN 50047
Operating Force
3.6 in-lb
IP Rating
Not Rated
Description/Special Features
Momentary
Travel
0.13 in
Positive Opening
with
Ambient Air Temperature For Storage
-40-70°C
Head Material
metal
Type Of Approach
lateral approach, 2 directions
Associated Body
ZCKJD37 || ZCKJ7H29 || ZCKJD35 || ZCKJ1H7 || ZCKJD31H29 || ZCKJD39H7 || ZCKJD35H29 || ZCKJ21H7 || ZCKJ9H7 || ZCKJ9 || ZCKJ11 || ZCKJ6 || ZCKJD37H7 || ZCKJ5H29 || ZCKJ11H7 || ZCKJD35H7 || ZCKJ21 || ZCKJD31H7 || ZCKJ1 || ZCKJ11H29 || ZCKJ2H7 || ZCKJ7 || ZCKJ9H29 || ZCKJ8 || ZCKJ6H29 || ZCKJD39 || ZCKJ5H7 || ZCKJ2 || ZCKJD37H29 || ZCKJ8H29 || ZCKJD31 || ZCKJ2H29 || ZCKJ21H29 || ZCKJ7H7 || ZCKJD39H29 || ZCKJ1H29 || ZCKJ6H7 || ZCKJ8H7 || ZCKJ5
Movement Of Operating Head
linear
Device Short Name
ZCKE
Switch Actuation
by 30° cam
Product Compatibility
XCKJ
Series Name
standard format
Product Or Component Type
limit switch head
Head Type
plunger head
Type Of Operator
side roller plunger spring return metal with horizontal roller)
Environmental Characteristic
standard environment
Ambient Air Temperature For Operation
-25-70°C
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Total Travel
0.13 in
Action
Momentary
Operating Torque
3.6 in-lb
NEMA Enclosure Rating
1, 12, 2, 3, 4
Directional Movement
Linear
Includes Actuator
Actuator Included
Compatible with Series
XCKJ

Description

Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Side, Actuator Length 0.88 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 0.13 in, Movement CW and CCW, Operating Force 3.6 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards EN 50047, For Use With Mfr. No. XCKJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.