Zoro Homepage

Limit Switch Head, Rllr Plunger, Top, .8 In

  • Mfr # ZCE02

  • Zoro # G1822527


product price: $22.19
/ea

Key Features

Arm Length
0.80"
For Use With
Mfr. No. XCKD, XCKP, XCKT, XCMD
Actuator Location
Top
Operating Temp.
-25 Degrees to 70 Degrees F
Actuator Style
Push Roller Plunger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCE02
Zoro #
G1822527
UPC #
785901290469
Country of Origin
Indonesia

Dimensions

Arm Length
0.80"
Actuator Length
1.2 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Head
For Use With
Mfr. No. XCKD, XCKP, XCKT, XCMD
Actuator Location
Top
Operating Temp.
-25 Degrees to 70 Degrees F
Actuator Style
Push Roller Plunger
Description/Special Features
Momentary
Movement
Omnidirectional
Travel
0.16 in
Operating Force
2.7 in-lb
Actuator Type
Roller Plunger
Series Name
standard format
Product Or Component Type
limit switch head
Type Of Operator
roller plunger spring return metal
Product Compatibility
XCKD || XCKP || XCKT || XCMD
Switch Actuation
by 30° cam
Head Type
plunger head
Environmental Characteristic
standard environment
Associated Body
ZCMD41L1 || ZCMD29L2 || ZCD29M12 || ZCP26 || ZCP29 || ZCMD41L5 || ZCMD39L2 || ZCT27P16 || ZCMD69C12 || ZCMD25L1 || ZCMD61C12 || ZCP31 || ZCMD37L5 || ZCMD81L2 || ZCT25P16 || ZCD25 || ZCT26P16 || ZCMD21L08R12 || ZCT25N12 || ZCT26N12 || ZCD21 || ZCT21P16 || ZCMD81L5 || ZCD37 || ZCT25G11 || ZCP39 || ZCMD29C12 || ZCT28P16 || ZCP21M12 || ZCT26G11 || ZCD27 || ZCMD25L5 || ZCP21 || ZCP37 || ZCD28 || ZCMD21L2 || ZCMD21L08U78 || ZCT21G11 || ZCP25 || ZCT21N12 || ZCMD37L1 || ZCD39 || ZCMD61M12 || ZCT28N12 || ZCMD25L2 || ZCD29 || ZCD35 || ZCMD81L1 || ZCT28G11 || ZCMD21C12 || ZCMD29L5 || ZCMD21L1 || ZCMD21M12 || ZCMD39L5 || ZCP35 || ZCMD37L2 || ZCD21M12 || ZCT27G11 || ZCMD21L5 || ZCP27 || ZCP28 || ZCMD39L1 || ZCD26 || ZCT27N12 || ZCMD41L2 || ZCD31 || ZCMD29L1 || ZCP29M12
Positive Opening
with
Movement Of Operating Head
linear
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZCE
Type Of Approach
lateral approach, 2 directions
Ambient Air Temperature For Operation
-25-70°C
IP Rating
Not Rated
Standards
CCC, CSA, EN 50047, IEC, UL Listed
Compatible with Series
XCKD, XCKP, XCKT, XCMD
Includes Actuator
Actuator Included
Action
Momentary
Directional Movement
Linear
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
Not Rated
Operating Temperature - Minimum
-13 Degrees F
Operating Torque
2.7 in-lb

Description

Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Actuator Length 1.2 in, Travel 0.16 in, Movement Omnidirectional, Operating Force 2.7 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, IP Rating Not Rated, Standards CCC, CSA, EN 50047, IEC, UL Listed, For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.