Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Lever Arm, 4 In. Arm L

  • Mfr # ZCKY81

  • Zoro # G8493527


product price: $15.29
/ea

Key Features

Arm Length
4 in
For Use With
Mfr. No. XCKJ, XCKL, XCKM
Arm Depth
0.31 in
Arm Material
Thermoplastic
Actuator Type
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZCKY81
Zoro #
G8493527
UPC #
785901646341
Country of Origin
Multiple

Dimensions

Arm Length
4 in
Arm Depth
0.31 in
Arm Length - Maximum
4 in
Manufacturer Warranty Length
18 mo

Details

Item
Rod Lever Actuator
For Use With
Mfr. No. XCKJ, XCKL, XCKM
Arm Material
Thermoplastic
Actuator Type
Rod
Standards
EU RoHS, REACH
Actuator Style
Rod
Associated Head
ZCKE05 || ZCKD05
Type Of Operator
spring rod lever spring return with thermoplastic end)
Product Or Component Type
limit switch lever
Ambient Air Temperature For Storage
-40-70°C standard environment || -40-70°C low temperature
Type Of Approach
lateral approach
Product Compatibility
XCKS || XCKL || XCKJ || XCKM
Switch Actuation
by any moving part
Positive Opening
without
Movement Of Operating Head
rotary
Environmental Characteristic
standard environment || low temperature
Ambient Air Temperature For Operation
-25-70°C standard environment || -40-70°C low temperature
Series Name
standard format
Device Short Name
ZCKY
Operating Temperature - Minimum
-13 Degrees F
Compatible with Series
XCKD, XCKJ, XCKL, XCKM, XCKP, XCKT
Operating Temperature - Maximum
158 Degrees F

Description

Rod Lever Actuator, Actuator Type Rod, For Use With Mfr. No. XCKJ, XCKL, XCKM, Arm Length 4 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Thermoplastic, Roller Material Not Applicable, Arm Depth 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.