Limit Switch Lever Arm, 5.61 In. Arm L

  • Mfr # ZCY91

  • Zoro # G3469173


product price: $10.15
/ea

Key Features

For Use With
Mfr. No. XCMD, XCKD, XCKP, XCKT
Arm Depth
0.05 in
Arm Length
5.61 in
Actuator Type
Rod
Arm Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCY91
Zoro #
G3469173
UPC #
785901810742
Country of Origin
Indonesia

Dimensions

Arm Depth
0.05 in
Arm Length
5.61 in
Arm Width
0.05 in
Arm Length - Maximum
5.61 in
Manufacturer Warranty Length
18 mo

Details

Item
Rod Lever Actuator
For Use With
Mfr. No. XCMD, XCKD, XCKP, XCKT
Actuator Type
Rod
Arm Material
Steel
Standards
EU RoHS, REACH
Actuator Style
Rod
Environmental Characteristic
standard environment
Product Compatibility
XCKT || XCKP || XCMD || XCKD
Tracks
no track
Movement Of Operating Head
rotary
Positive Opening
without
Associated Head
ZCE01 || ZCE05
Product Or Component Type
limit switch lever
Type Of Approach
lateral approach
Device Short Name
ZCY
Ambient Air Temperature For Operation
-25-70°C
Type Of Operator
spring rod lever spring return with metal rod)
Switch Actuation
by any moving part
Series Name
standard format
Ambient Air Temperature For Storage
-40-70°C
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Compatible with Series
XCKD, XCKP, XCKT, XCMD

Description

Rod Lever Actuator, Actuator Type Rod, For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT, Arm Length 5.61 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Steel, Roller Material Not Applicable, Arm Width 0.05 in, Arm Depth 0.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.