Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Lever Arm Aw+C +Options

  • Mfr # 9007KA12

  • Zoro # G0560555


product price: $34.99
/ea

Key Features

Actuator Style
Rotary Lever Roller
Type Of Approach
lateral approach
Environmental Characteristic
standard environment
Ambient Air Temperature For Operation
-20-185°F
Associated Complete Product
9007AW || 9007C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007KA12
Zoro #
G0560555
UPC #
785901901020
Country of Origin
Mexico

Details

Item
Limit Switch Lever Arm
Actuator Style
Rotary Lever Roller
Type Of Approach
lateral approach
Environmental Characteristic
standard environment
Ambient Air Temperature For Operation
-20-185°F
Associated Complete Product
9007AW || 9007C
Movement Of Operating Head
rotary
Series Name
heavy duty
Positive Opening
without
Type Of Roller
1 steel outside roller 0.75 in 0.63 in
Type Of Operator
cast zinc spring return roller lever 2-2 in 0.44 in -
Associated Head
9007T5 || 9007N || 9007T10 || 9007C || 9007B || 9007A
Switch Actuation
by 30° cam
Device Short Name
9007C
Product Or Component Type
limit switch lever
Ambient Air Temperature For Storage
-20-185°F

Description

Limit Switch Lever Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.