Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Lever Arm Aw+C +Options

  • Mfr # 9007KA2

  • Zoro # G0560561


product price: $52.85
/ea

Key Features

For Use With
Mfr. No. 9007C, 9007AW
Standards
REACH
Actuator Type
Standard Roller
Roller Material
Steel
Roller Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007KA2
Zoro #
G0560561
UPC #
785901801825
Country of Origin
Mexico

Dimensions

Roller Dia.
0.63 in
Arm Width
0.44 in
Arm Length
2 in
Roller Width
0.63 in
Roller Diameter
0.63 in
Arm Length - Maximum
2 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. 9007C, 9007AW
Standards
REACH
Actuator Type
Standard Roller
Roller Material
Steel
Roller Position
Outside Offset
Arm Material
Zinc
Actuator Style
Rotary Lever Roller
Series
9007
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Compatible with Series
9007AW, 9007C
Roller Adjustability
Fixed
Type Of Roller
1 steel outside roller 0.63 in 0.63 in
Device Short Name
9007C
Associated Complete Product
9007C || 9007AW
Environmental Characteristic
standard environment
Associated Head
9007C || 9007T10 || 9007A || 9007B || 9007T5 || 9007N
Ambient Air Temperature For Operation
-20-185°F
Type Of Operator
cast zinc spring return roller lever 2-2 in 0.44 in -
Positive Opening
without
Product Or Component Type
limit switch lever
Switch Actuation
by 30° cam
Series Name
heavy duty
Ambient Air Temperature For Storage
-20-185°F
Type Of Approach
lateral approach
Movement Of Operating Head
rotary

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 2 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.63 in, Arm Material Zinc, Roller Material Steel, Arm Width 0.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.