Zoro Homepage

Limit Switch Lever Arm Rod, 12 In. Arm L

  • Mfr # 9007FA3

  • Zoro # G2947235


product price: $32.99
/ea

Key Features

Arm Length
12 in
Roller Dia.
0.13"
For Use With
9007AW, Mfr. No. 9007C
Arm Depth
0.08 in
Actuator Type
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007FA3
Zoro #
G2947235
UPC #
785901742630
Country of Origin
Mexico

Dimensions

Arm Length
12 in
Roller Dia.
0.13"
Arm Depth
0.08 in
Manufacturer Warranty Length
18 mo
Arm Length - Maximum
12 in

Details

Item
Rod Lever Actuator
For Use With
9007AW, Mfr. No. 9007C
Actuator Type
Rod
Arm Material
Steel
Actuator Style
Rod
Standards
REACH
Compatible with Series
9007AW, 9007C
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
185 Degrees F
Series
9007C
Series Name
heavy duty
Movement Of Operating Head
rotary
Device Short Name
9007C
Type Of Operator
steel spring return spring rod lever 12-12 in - -
Environmental Characteristic
standard environment
Positive Opening
without
Type Of Approach
lateral approach
Associated Complete Product
9007C || 9007AW
Ambient Air Temperature For Storage
-20-185°F
Ambient Air Temperature For Operation
-20-185°F
Associated Head
9007C || 9007A || 9007T5 || 9007N || 9007T10 || 9007B
Product Or Component Type
limit switch lever
Switch Actuation
by any moving part

Description

Rod Lever Actuator, Actuator Type Rod, For Use With 9007AW, Mfr. No. 9007C, Arm Length 12 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Steel, Roller Material Not Applicable, Arm Depth 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.