Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Parts

  • Mfr # ZCKM1H29

  • Zoro # G0637430


product price: $70.29
/ea

Key Features

Height
64-64 mm
Depth
30 mm
Width
64 mm
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCKM1H29
Zoro #
G0637430
UPC #
785901322160
Country of Origin
Indonesia

Dimensions

Height
64-64 mm
Depth
30 mm
Width
64 mm

Details

Item
Limit Switch Lever Arm
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
Product Compatibility
XCKM
Maximum Resistance Across Terminals
0.25 mOhm IEC 60255-7 category 3
Number Of Steps
1 1 position
Ambient Air Temperature For Operation
-25-70°C standard environment
Number Of Poles
2
Electrical Durability
5000000 cycles, DC-13 120 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 13 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 9 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Body Type
fixed
Positive Opening
with
Electrical Connection
screw-clamp terminals 1 x 0.34...2 x 1.5 mm²
Ip Degree Of Protection
IP66
Product Or Component Type
limit switch body
Series Name
standard format
[Ithe] Conventional Enclosed Thermal Current
10A
Contacts Type And Composition
1 NC + 1 NO
Body Material
metal
Short-Circuit Protection
10 A cartridge fuse gG
Contact Operation
snap action
Device Short Name
ZCKM
Associated Head
ZCKD06 || ZCKD16 || ZCKD219 || ZCKD08 || ZCKD21 || ZCKD05 || ZCKD81 || ZCKD23 || ZCKD239 || ZCKD10 || ZCKD41 || ZCKD15 || ZCKD029 || ZCKD59 || ZCKD02 || ZCKD17 || ZCKD109 || ZCKD91
[Ui] Rated Insulation Voltage
500 V 3)IEC 60947-1 contact block || 300 VCSA C22.2 No 14 contact block || 300 VUL 508 contact block
Minimum Actuation Speed
0.01 m/min
Cable Entry
3 entries tapped for M20 x 1.5 cable gland
Contacts Material
silver plated contacts
Environmental Characteristic
standard environment
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60664 || 6 kV IEC 60947-1
Ik Degree Of Protection
IK05

Description

Limit Switch Lever Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.