Shop TELEMECANIQUE SENSORS

LimitSwitchHead, Plunger, Side, Momentary

  • Mfr # 9007GD
  • Zoro # G2550107

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Plunger
Actuator Location
Side
Actuator Length
1.24 in
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9007GD
Zoro #
G2550107
UPC #
785901500803
Country of Origin
Mexico
Item
Limit Switch Head
Actuator Style
Plunger
Actuator Location
Side
For Use With
9007 Type C
NEMA Rating
13, 4, 6P
Movement
CW and CCW
Travel
0.25 in
Amps
10
Operating Temp.
0 Degrees to 185 Degrees F
Standards
REACH
Operating Force
4.0 in-lb
IP Rating
Not Rated
Description/Special Features
Momentary
Total Travel
0.25 in
Operating Torque
4 in-lb
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
0 Degrees F
Compatible with Series
9007C
Action
Momentary
Includes Actuator
Actuator Included
NEMA Enclosure Rating
13, 4, 6P
Directional Movement
Linear
Environmental Characteristic
standard environment
Device Short Name
9007C
Associated Body
9007C
Type Of Operator
spring return side plunger stainless steel adjustable
Head Type
plunger head
Ambient Air Temperature For Operation
0-185°F
Type Of Approach
lateral approach, 1 direction
Switch Actuation
on end
Movement Of Operating Head
linear
Series Name
heavy duty
Ambient Air Temperature For Storage
0-185°F
Product Compatibility
9007C
Product Or Component Type
limit switch head
Positive Opening
without
Associated Lever
9007C
Series
9007
Total Travel - Linear
0.25 in
Compatible Series
9007C

Dimensions

Actuator Length
1.24 in
Manufacturer Warranty Length
18 mo

Description

Limit Switch Head, Actuator Style Plunger, Actuator Location Side, Actuator Length 1.24 in, Contact Form Not Applicable, Amps 10, Voltage Rating Not Applicable, Travel 0.25 in, Movement CW and CCW, Operating Force 4.0 in-lb, Operating Temp. 0 Degrees to 185 Degrees F, NEMA Rating 13, 4, 6P, IP Rating Not Rated, Standards REACH, For Use With 9007 Type C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.